Page 1 of 3

Next

Compare
ECBI-112618 CAM/C4W33

COMPARE

ECBI-112618 CAM/C4W33

Description
ECBI-112618 CAM/C4W33 SPHR ROLLER BRG

SKF

Part # ECBI-112618 CAM/C4W33

BDI # 1260677

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C4-Extra Loose
Inch - Metric: Metric

Outside Diameter - Inch: 16.142
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
26250KYMW33W45AC4

COMPARE

26250KYMW33W45AC4

Description
26250KYMW33W45AC4 ; SPHERICAL MEDIUM BORE

TIMKEN

Part # 26250KYMW33W45AC4

BDI # 1329248

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C4-Extra Loose
Inch - Metric: Metric

Outside Diameter - Inch: 16.142
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | High Performance | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
26250KEMW33W40IC4

COMPARE

26250KEMW33W40IC4

Description
26250KEMW33W40IC4 ; SPHERICAL ROLLER BEARING

TIMKEN

Part # 26250KEMW33W40IC4

BDI # 20352139

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C4-Extra Loose
Inch - Metric: Metric

Outside Diameter - Inch: 16.142
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | High Performance | Carburized Steel Inner Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
150-R

COMPARE

150-R

Description
150-R ANGULAR CONTACT BALL BEARING

CONSOLIDATED BEARING

Part # 150-R

BDI # 211543

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 16.142
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 15 Degree
Other Features: Extra Large Bearing
Cage Material: Steel
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
F-803115.PRL

COMPARE

F-803115.PRL

Description
F-803115.PRL SPHERICAL ROLLER BRG

FAG

Part # F-803115.PRL

BDI # 1153111

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 16.142
Outside Diameter - Millimeter: 410
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY