T811-902A1
Description
T811-902A1 THRUST TAPERED RLR BEARING ; MACHINE RACE
Part # T811-902A1
BDI # 1374045
Features
Height - Millimeter:
92.075
Bore 1 - Inch:
8
Bore 2 - Millimeter:
203.2
Height - Inch:
3.625
Bore 2 - Inch:
8
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
16.5
Other Features:
Single Row | Heavy Duty | Separable | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
KF-160 CPO
Description
KF-160 CPO DEEP GROOVE BALL BEARING ; NON RETURNABLE THIN SECTION
Part # KF-160 CPO
BDI # 201050
Features
Enclosure:
Open
Outer Race Width - Millimeter:
19.05
Other Features:
Deep Groove | Snap Over Cage | Thin Section Bearing
Inch - Metric:
Inch
Outside Diameter - Inch:
16.5
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
435165CD-2
Description
435165CD-2 TAPERED ROLLER BEARING ; NON-RETURNABLE
Part # 435165CD-2
BDI # 1342943
Features
Component:
Double Cup
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
16.5
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
419.1
Other Features:
Outer Race with Oil Hole and Groove
Global Part Number GPN:
650595
Precision Class:
Standard
Basic Number:
435165CD
HSM200BX
Description
HSM200BX ; SPLIT CYL RLR BEARING HOUSED UNIT ASSY
Part # HSM200BX
BDI # 21956019
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
97.7
Other Features:
Single Row | Expansion | Heavy Duty
Inch - Metric:
Metric
Outside Diameter - Inch:
16.5
Length Thru Bore - Millimeter:
191
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar
Features
Height - Millimeter:
92.075
Bore 1 - Inch:
8
Bore 2 - Millimeter:
203.2
Height - Inch:
3.625
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
16.5
Other Features:
Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Brass