Features
Profile:
Inner Ring Only
Inch - Metric:
Metric
Outside Diameter - Inch:
2.38
Bore Profile:
Straight
Retainer:
Not Applicable
Cage Material:
Not Applicable
Separable:
No
Other Features:
Plain Inner Ring
Number of Rows of Rollers:
Single Row
Snap Ring:
No
SS-6476-64
Description
SS-6476-64 PLAIN BEARING ; 2.004"X2.38"X4" PWDR MTL BRONZE
Part # SS-6476-64
BDI # 525207
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
2
Nominal Outside Diameter - Inch:
2.375
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
2.38
Length Thru Bore - Millimeter:
101.6
Nominal Bore - Millimeter:
50.8
Length Thru Bore - Inch:
4
Global Part Number GPN:
491875
Features
Profile:
Inner Ring Only
Inch - Metric:
Metric
Outside Diameter - Inch:
2.38
Bore Profile:
Straight
Retainer:
Not Applicable
Cage Material:
Not Applicable
Separable:
No
Other Features:
Plain Inner Ring
Global Part Number GPN:
454367
Number of Rows of Rollers:
Single Row
MA5210
Description
MA5210 BEARING INNER RING ; 50 MM ID X 60.45 MM OD X 30.162 MM W
Part # MA5210
BDI # 17148434
Features
Profile:
Inner Ring Only
Inch - Metric:
Metric
Outside Diameter - Inch:
2.38
Bore Profile:
Straight
Retainer:
Not Applicable
Cage Material:
Not Applicable
Separable:
No
Other Features:
Plain Inner Ring
Global Part Number GPN:
452649
Number of Rows of Rollers:
Single Row
Features
Profile:
Inner Ring Only
Inch - Metric:
Metric
Outside Diameter - Inch:
2.38
Bore Profile:
Straight
Retainer:
Not Applicable
Cage Material:
Not Applicable
Separable:
No
Other Features:
1 Rib Inner Ring
Number of Rows of Rollers:
Single Row
Snap Ring:
No