KG220AR0
Description
KG220AR0 THIN SECTION BALL BEARING ; 1" X 1" STEEL
Part # KG220AR0
BDI # 797418
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
24
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Other Features:
Thin Section
Cage Material:
Brass
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
1 (Single)
Features
Height - Millimeter:
114.3
Bore 1 - Inch:
12
Bore 2 - Millimeter:
308
Height - Inch:
4.5
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
24
Other Features:
Double Row | Housing Side OD 23.906 In | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Machined Bronze
KG220XP0
Description
KG220XP0 THIN SECTION BALL BEARING ; 1" X 1" STEEL
Part # KG220XP0
BDI # 797420
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
24
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
35 Degree | 4 Point
Other Features:
Thin Section
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
KG220CP0
Description
KG220CP0 THIN SECTION BALL BEARING ; 1" X 1" STEEL
Part # KG220CP0
BDI # 797419
Features
Enclosure:
Open
Outer Race Width - Millimeter:
25.4
Other Features:
Snap Over Cage | Thin Section
Inch - Metric:
Inch
Outside Diameter - Inch:
24
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
120TP153
Description
120TP153 CYL ROLLER THRUST BEARING ; NON-RETURNABLE 24 OD
Part # 120TP153
BDI # 1310209
Features
Height - Millimeter:
114.3
Bore 1 - Inch:
12
Bore 2 - Millimeter:
307.188
Height - Inch:
4.5
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
24
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Steel