Page 1 of 2

Next

Compare
8E-NK1-30X64X20

COMPARE

8E-NK1-30X64X20

Description
8E-NK1-30X64X20 NEEDLE ROLLER BEARING ; NON-RETURNABLE 30MM ID 64MM OD 20MM W

NTN

Part # 8E-NK1-30X64X20

BDI # 1213787

Features

Enclosure: Open
Component: Roller Assembly with Outer Ring - No Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 2.52
Retainer: Yes
Separable: No
Other Features: Outer Ring with 2 Retaining Rings | Steel Cage | Harden Case
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY
M 86649/2/610/2/Q

COMPARE

M 86649/2/610/2/Q

Description
SKF M 86649/2/610/2/Q

SKF

Part # M 86649/2/610/2/Q

BDI # 1304444

Features

Component: Assembly
Inch - Metric: Metric
Outside Diameter - Inch: 2.52
Outside Diameter - Millimeter: 64
Bore - Millimeter: 30

Bore - Inch: 1.181
Other Features: 1 Single Cone | 1 Single Cup
Assembly Components: M86649 (1) | M86610 (1)
Basic Number: M86649
Precision Class: Standard

Price Inventory : Available to order
Loading Price
QTY
KT586420C3

COMPARE

KT586420C3

Description
KT586420C3 NEEDLE ROLLER CAGE

IKO

Part # KT586420C3

BDI # 18203026

Features

Enclosure: Not Applicable
Component: Roller Assembly Only
Closed End: Not Applicable
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 2.52
Retainer: Yes
Separable: No
Other Features: C3 Clearance
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY
JRM3535H-90UB2

COMPARE

JRM3535H-90UB2

Description
NOT AVAILABLE IN US

TIMKEN

Part # JRM3535H-90UB2

BDI # 1361241

Features

Component: Assembly
Inch - Metric: Metric
Outside Diameter - Inch: 2.52
Outside Diameter - Millimeter: 64
Bore - Millimeter: 35

Other Features: 2 Single Cone | 1 Double Cup
Global Part Number GPN: 661818
Assembly Components: JRM3535H (2) | JRM3564XD (1) | GR34 (1) | JRM3500SD (2)
Basic Number: JRM3535
Precision Class: Standard

Price Inventory : Available to order
Loading Price
QTY
TRU 456430 UU

COMPARE

TRU 456430 UU

Description
TRU 456430 UU ROLLER BEARING ; 45MM ID X 64MM OD X 30MM W CAGED

IKO

Part # TRU 456430 UU

BDI # 23284832

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 2.52
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: No
Other Features: 1 Rib Inner Ring with Side Plate | 1 Rib Outer Ring | Seals on Both Sides | 59700N Static Load Rating | 32600N Dynamic Load Rating
Number of Rows of Rollers: Double Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY