TAW 5545 Z
Description
TAW 5545 Z NEEDLE ROLLER BEARING ; 55MM ID X 67MM OD X 45MM W SHELL
Part # TAW 5545 Z
BDI # 18203278
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
2.638
Retainer:
Yes
Separable:
No
Other Features:
Shell Type | 2 Rib Outer Ring | With Dust Cover
Self Aligning:
No
Features
Enclosure:
1 Metal Shield
Outer Race Width - Millimeter:
29
Other Features:
Special Bearing
Inch - Metric:
Metric
Outside Diameter - Inch:
2.638
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
Features
Height - Millimeter:
7
Bore 1 - Inch:
1.693
Bore 2 - Millimeter:
43
Height - Inch:
0.276
Bore 2 - Inch:
1.693
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
2.638
Outside Diameter - Millimeter:
67
Rolling Element:
None
TA 5525 Z
Description
TA 5525 Z NEEDLE ROLLER BEARING ; 55MM ID X 67MM OD X 25MM W SHELL
Part # TA 5525 Z
BDI # 23284746
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
2.638
Retainer:
Yes
Separable:
No
Other Features:
2 Rib Outer Ring | With Dust Cover
Self Aligning:
No
TAW 5550 Z
Description
TAW 5550 Z NEEDLE ROLLER BEARING ; 55MM ID X 67MM OD X 50MM W SHELL
Part # TAW 5550 Z
BDI # 18203279
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
2.638
Retainer:
Yes
Separable:
No
Other Features:
Shell Type | 2 Rib Outer Ring | With Dust Cover
Self Aligning:
No