359TD-90092
Description
359TD-90092 TAPERED ROLLER BEARING ASSY ; NON-RETURNABLE DOUBLE CONE 4 OD
Part # 359TD-90092
BDI # 1337944
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
3.347
Outside Diameter - Millimeter:
85.014
Bore - Millimeter:
45.771
Other Features:
1 Double Cone | 2 Single Cup | Tapered Bore
Global Part Number GPN:
658373
Assembly Components:
359TD (1) | 354A (2) | Y1S-354A (1)
Basic Number:
359
Precision Class:
Standard
5111U
Description
5111U INSERT ROLLER BEARING ; 1-11/16" SHAFT DIA CONCENTRIC
Part # 5111U
BDI # 18141224
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Spherical Roller Bearing
Outer Race Width - Millimeter:
40.132
Other Features:
Double Set Collar
Inch - Metric:
Inch
Outside Diameter - Inch:
3.347
Length Thru Bore - Millimeter:
96.774
Outer Race Profile:
Cylindrical
Mounting Method:
Concentric Collar
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Spherical Roller Bearing
Outer Race Width - Millimeter:
40.132
Other Features:
Single Set Collar
Inch - Metric:
Inch
Outside Diameter - Inch:
3.347
Length Thru Bore - Millimeter:
79.502
Outer Race Profile:
Cylindrical
Mounting Method:
Concentric Collar
354B-2
Description
354B-2 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 3.347" OD 11/16" WD
Part # 354B-2
BDI # 1337810
Features
Component:
Cup
Flange Outside Diameter - Millimeter:
89.662
Inch - Metric:
Inch
Outside Diameter - Inch:
3.347
Flange Outside Diameter - Inch:
3.53
Outside Diameter - Millimeter:
85.014
Other Features:
Flanged OD | With Keyway or Slot
Global Part Number GPN:
647179
Precision Class:
Standard
Basic Number:
354B
25526-2
Description
25526-2 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 3.347" OD 3/4" WD
Part # 25526-2
BDI # 1328621
Features
Component:
Cup
Width - Millimeter:
19.05
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
3.347
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
85.014
Global Part Number GPN:
646678
Precision Class:
Standard
Basic Number:
25526