Features
Profile:
Inner Ring Only
Inch - Metric:
Metric
Outside Diameter - Inch:
13.071
Bore Profile:
Straight
Retainer:
Not Applicable
Cage Material:
Not Applicable
Separable:
No
Other Features:
Plain Inner Ring
Global Part Number GPN:
566570
Number of Rows of Rollers:
Quadruple Row
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
29.921
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 3 Rib Outer Ring | Cage on Outer Ring ID
Number of Rows of Rollers:
Double Row
Snap Ring:
No
290RVK91 AA1277 R3
Description
290RVK91 AA1277 R3 CYLINDRICAL RLR BRG ; NON RETURNABLE
Part # 290RVK91 AA1277 R3
BDI # 1330104
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
15.748
Bore Profile:
Tapered
Retainer:
Yes
Cage Material:
Steel
Separable:
Not Available
Other Features:
1 Piece Inner Ring
Number of Rows of Rollers:
Quadruple Row
Snap Ring:
No
NNU4192-M
Description
NNU4192-M CYL RLR BRG ; 460MM ID X 760MM OD X 300MM W
Part # NNU4192-M
BDI # 24862539
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
29.921
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 3 Rib Outer Ring
Number of Rows of Rollers:
Double Row
Snap Ring:
No
NU31/500EMAW102C3
Description
NU31/500EMAW102C3 ; CYLINDRICAL ROLLER BEARING
Part # NU31/500EMAW102C3
BDI # 21956629
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
32.677
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Number of Rows of Rollers:
Single Row
Snap Ring:
No