Page 1 of 26

Next

Compare
CFKR 35 UUR

COMPARE

CFKR 35 UUR

Description
CFKR 35 UUR CAM FOLLOWER ; 16MM STUD X 35MM OD X 13MM W CST

IKO

Part # CFKR 35 UUR

BDI # 23280998

Features

Roller Width - Inch: 0.709
Thread Size: M16 X 1.5
Stud Diameter - Inch: 0.63
Stud Diameter - Millimeter: 16
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 35
Roller Diameter - Inch: 1.378
Other Features: Single Row | Carbon Steel Cage Material | 18300N Static Load Rating | 12000N Dynamic Load Rating

Price Inventory : In stock
Loading Price
QTY
CFES16UUR

COMPARE

CFES16UUR

Description
CFES16UUR CAMFOLLOWER BEARING

IKO

Part # CFES16UUR

BDI # 1402856

Features

Roller Width - Inch: 0.709
Thread Size: M16 X 1.5
Stud Diameter - Inch: 0.63
Stud Diameter - Millimeter: 16
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 35
Other Features: Caged | Screwdriver Slot
Global Part Number GPN: 238100

Price Inventory : In stock
Loading Price
QTY
KRV 35 PP

COMPARE

KRV 35 PP

Description
KRV 35 PPA

SKF

Part # KRV 35 PPA

BDI # 1417273

Features

Roller Width - Inch: 0.709
Thread Size: M16 X 1.5
Stud Diameter - Inch: 0.63
Stud Diameter - Millimeter: 16
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 35
Roller Diameter - Inch: 1.378
Other Features: Full Complement | 3 Stage Sealing

Price Inventory : In stock
Loading Price
QTY
NUKRE 35 A

COMPARE

NUKRE 35 A

Description
NUKRE 35 A

SKF

Part # NUKRE 35 A

BDI # 1423228

Features

Roller Width - Inch: 0.709
Thread Size: M16 X 1.5
Stud Diameter - Inch: 0.787
Stud Diameter - Millimeter: 20
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 35
Roller Diameter - Inch: 1.378
Other Features: Full Complement | Labyrinth Seals

Price Inventory : In stock
Loading Price
QTY
CFE 16 BUU

COMPARE

CFE 16 BUU

Description
CFE16BUU CAMFOLLOWER BEARING

IKO

Part # CFE 16 BUU

BDI # 1464345

Features

Roller Width - Inch: 0.709
Thread Size: M16 X 1.5
Stud Diameter - Inch: 0.63
Stud Diameter - Millimeter: 16
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 35
Roller Diameter - Inch: 1.378
Other Features: Caged | Carbon Steel

Price Inventory : In stock
Loading Price
QTY