Page 1 of 6

Next

Compare
CRH24VUU

COMPARE

CRH24VUU

Description
CRH24VUU CAMFOLLOWER BEARING

IKO

Part # CRH24VUU

BDI # 514458

Features

Roller Width - Inch: 0.875
Thread Size: 7/8-14
Stud Diameter - Inch: 0.875
Stud Diameter - Millimeter: 22.225
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 38.1
Other Features: Full Complement | Screwdriver Slot | Black Oxide Coating
Global Part Number GPN: 238476

Price Inventory : Available to order
Loading Price
QTY
CRH24VBUUR

COMPARE

CRH24VBUUR

Description
CRH24VBUUR CAMFOLLOWER BEARING

IKO

Part # CRH24VBUUR

BDI # 514457

Features

Roller Width - Inch: 0.875
Thread Size: 7/8-14
Stud Diameter - Inch: 0.875
Stud Diameter - Millimeter: 22.225
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 38.1
Other Features: Full Complement | Black Oxide Coating
Global Part Number GPN: 238475

Price Inventory : Available to order
Loading Price
QTY
CRH24V

COMPARE

CRH24V

Description
CRH24V CAMFOLLOWER BEARING

IKO

Part # CRH24V

BDI # 514454

Features

Roller Width - Inch: 0.875
Thread Size: 7/8-14
Stud Diameter - Inch: 0.875
Stud Diameter - Millimeter: 22.225
Enclosure: Metal Shielded

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 38.1
Other Features: Full Complement | Screwdriver Slot | Black Oxide Coating
Global Part Number GPN: 238472

Price Inventory : Available to order
Loading Price
QTY

COMPARE

CRHSBC-24

Description
CRHSBC-24 STUD TRACK ROLLER

KOYO

Part # CRHSBC-24

BDI # 20073523

Features

Roller Width - Inch: 0.875
Thread Size: 7/8-14
Stud Diameter - Inch: 0.875
Stud Diameter - Millimeter: 22.225
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 38.1
Roller Diameter - Inch: 1.5
Other Features: Single Row | High Carbon Chrome Steel Material | No Self Aligning | ABEC 1 | ISO P0 Precision Class

Price Inventory : Available to order
Loading Price
QTY
H 48 LW

COMPARE

H 48 LW

Description
H 48 LW CAM FOLLOWER BEARING ; NEEDLE ROLLER 1-1/2" DIA 7/8" WIDTH

RBC BEARINGS

Part # H 48 LW

BDI # 794991

Features

Roller Width - Inch: 0.875
Thread Size: 7/8-14
Stud Diameter - Inch: 0.875
Stud Diameter - Millimeter: 22.225
Roller Width - Millimeter: 22.225

Enclosure: Sealed
Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 38.1
Roller Diameter - Inch: 1.5

Price Inventory : Available to order
Loading Price
QTY