FLR-1-1/2-2
Description
FLR-1-1/2-2 FLANGED LOAD RUNNER ; 1-1/2" ROLLER DIA 1-1/16" ROLLER WIDTH
Part # FLR-1-1/2-2
BDI # 736997
Features
Roller Width - Inch:
1.063
Thread Size:
1/2-20
Stud Diameter - Inch:
0.5
Stud Diameter - Millimeter:
12.7
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
38.1
Other Features:
High Alloy Steel Tread
Global Part Number GPN:
239227
CF7811
Description
CF7811 CAM FOLLOWER BEARING ; 0.5IN LG STUD 5/8IN THD HEX HEAD
Part # CF7811
BDI # 1215664
Features
Roller Width - Inch:
0.625
Thread Size:
1/2-20
Stud Diameter - Inch:
0.625
Stud Diameter - Millimeter:
15.875
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
38.1
Roller Diameter - Inch:
1.5
Other Features:
Agriculture Bearing