Page 1 of 17

Next

Compare
CRE 32 UU

COMPARE

CRE 32 UU

Description
CRE 32 UU CAM FOLLOWER ; 7/8" STUD X 2" OD X 1-1/4" W ECC CST

IKO

Part # CRE 32 UU

BDI # 23283266

Features

Roller Width - Inch: 1.25
Thread Size: 7/8-14
Stud Diameter - Inch: 0.875
Stud Diameter - Millimeter: 22.225
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 50.8
Roller Diameter - Inch: 2
Other Features: Caged | Screwdriver Slot | Carbon Steel

Price Inventory : Available to order
Loading Price
QTY
CRE 32 B

COMPARE

CRE 32 B

Description
CRE 32 B CAM FOLLOWER ; 7/8" STUD X 2" OD X 1-1/4" W ECC CST

IKO

Part # CRE 32 B

BDI # 23283264

Features

Roller Width - Inch: 1.25
Thread Size: 7/8-14
Stud Diameter - Inch: 0.875
Stud Diameter - Millimeter: 22.225
Enclosure: Metal Shielded

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 50.8
Roller Diameter - Inch: 2
Other Features: Caged | Carbon Steel

Price Inventory : Available to order
Loading Price
QTY
CRE 32

COMPARE

CRE 32

Description
CRE 32 CAM FOLLOWER ; 7/8" STUD X 2" OD X 1-1/4" W ECC CST

IKO

Part # CRE 32

BDI # 23283262

Features

Roller Width - Inch: 1.25
Thread Size: 7/8-14
Stud Diameter - Inch: 0.875
Stud Diameter - Millimeter: 22.225
Enclosure: Metal Shielded

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 50.8
Roller Diameter - Inch: 2
Other Features: Caged | Screwdriver Slot | Carbon Steel

Price Inventory : Available to order
Loading Price
QTY
CRSB-32

COMPARE

CRSB-32

Description
CRSB-32 NEEDLE BEARING ; CYLINDRICAL OD SEALED

CONSOLIDATED BEARING

Part # CRSB-32

BDI # 198419

Features

Roller Width - Inch: 1.25
Thread Size: 7/8-14
Stud Diameter - Inch: 0.875
Stud Diameter - Millimeter: 22.225
Roller Width - Millimeter: 31.75

Enclosure: Sealed
Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 50.8
Roller Diameter - Inch: 2

Price Inventory : Available to order
Loading Price
QTY
PLRNE-2

COMPARE

PLRNE-2

Description
PLRNE-2 PLAIN LOAD RUNNER ; NYLON THREAD LOAD RUNNER

OSBORN LOAD RUNNERS

Part # PLRNE-2

BDI # 737294

Features

Roller Width - Inch: 1.688
Thread Size: 7/8-14
Stud Diameter - Inch: 0.875
Stud Diameter - Millimeter: 22.225
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 50.8
Other Features: Nylon Tread | Seals Out Contamination
Global Part Number GPN: 239443

Price Inventory : Available to order
Loading Price
QTY