Page 1 of 7

Next

Compare
CRSBR-44

COMPARE

CRSBR-44

Description
CRSBR-44 TRACK ROLLER CAM FOLLOWER ; SEALED CYLINDRICAL OD

CONSOLIDATED BEARING

Part # CRSBR-44

BDI # 22133929

Features

Roller Width - Inch: 1.5
Thread Size: 1-14
Stud Diameter - Inch: 1
Stud Diameter - Millimeter: 25.4
Roller Width - Millimeter: 38.1

Enclosure: Sealed
Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 69.85
Roller Diameter - Inch: 2.75

Price Inventory : Available to order
Loading Price
QTY
CRY44VUUR

COMPARE

CRY44VUUR

Description
CRY44VUUR HEAVY DUTY ROLLER FOLLOWER

IKO

Part # CRY44VUUR

BDI # 514565

Features

Roller Width - Inch: 1.5
Roller Width - Millimeter: 38.1
Roller Surface Profile: Crowned
Enclosure: Sealed
Profile: Yoke Type

Inch - Metric: Inch
Roller Diameter - Millimeter: 69.85
Roller Diameter - Inch: 2.75
Other Features: Full Complement | Non-Separable | With Inner Ring | Black Oxide Coating
Global Part Number GPN: 238564

Price Inventory : Available to order
Loading Price
QTY
S 88 LW

COMPARE

S 88 LW

Description
S 88 LW CAM FOLLOWER BEARING ; NEEDLE ROLLER 2-3/4" SOCKET HEAD/SEALED

RBC BEARINGS

Part # S 88 LW

BDI # 795138

Features

Roller Width - Inch: 1.5
Thread Size: 1-14
Stud Diameter - Inch: 1
Stud Diameter - Millimeter: 25.4
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 69.85
Roller Diameter - Inch: 2.75
Other Features: Screwdriver Slot | Adjustable

Price Inventory : Available to order
Loading Price
QTY
S 88

COMPARE

S 88

Description
S 88 CAM FOLLOWER BEARING ; NEEDLE ROLLER 2-3/4" SLOTTED HEAD

RBC BEARINGS

Part # S 88

BDI # 795136

Features

Roller Width - Inch: 1.5
Thread Size: 1-14
Stud Diameter - Inch: 1
Stud Diameter - Millimeter: 25.4
Enclosure: Open

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 69.85
Roller Diameter - Inch: 2.75
Other Features: Screwdriver Slot

Price Inventory : Available to order
Loading Price
QTY
S 88 L

COMPARE

S 88 L

Description
S 88 L CAM FOLLOWER BEARING ; NEEDLE ROLLER 2-3/4" DIA 1-1/2" WIDTH

RBC BEARINGS

Part # S 88 L

BDI # 795137

Features

Roller Width - Inch: 1.5
Thread Size: 1-14
Stud Diameter - Inch: 1
Stud Diameter - Millimeter: 25.4
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 69.85
Roller Diameter - Inch: 2.75
Other Features: Screwdriver Slot | Adjustable

Price Inventory : Available to order
Loading Price
QTY