Page 1 of 19

Next

Compare
KRV 90 PP

COMPARE

KRV 90 PP

Description
KRV 90 PPA

SKF

Part # KRV 90 PPA

BDI # 1422929

Features

Roller Width - Inch: 1.378
Thread Size: M30 X 1.5
Stud Diameter - Inch: 1.181
Stud Diameter - Millimeter: 30
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 90
Roller Diameter - Inch: 3.543
Other Features: Full Complement | 3 Stage Sealing

Price Inventory : In stock
Loading Price
QTY
HPJ-90

COMPARE

HPJ-90

Description
HPJ-90 LOAD RUNNER

OSBORN LOAD RUNNERS

Part # HPJ-90

BDI # 737123

Features

Roller Width - Inch: 2.047
Thread Size: M30 X 3.5
Stud Diameter - Inch: 1.181
Stud Diameter - Millimeter: 30
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 90
Roller Diameter - Inch: 3.543
Global Part Number GPN: 239344

Price Inventory : Available to order
Loading Price
QTY
NUKRT90

COMPARE

NUKRT90

Description
NUKRT90 NEEDLE ROLLER BEARING

NTN

Part # NUKRT90

BDI # 17149143

Features

Roller Width - Inch: 1.181
Thread Size: M30 X 1.5
Stud Diameter - Inch: 1.181
Stud Diameter - Millimeter: 30
Enclosure: Metal Shielded

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 90
Roller Diameter - Inch: 3.543
Other Features: Full Complement | Screwdriver Slot

Price Inventory : Available to order
Loading Price
QTY
CFE 30 2 BR

COMPARE

CFE 30 2 BR

Description
CFE 30 2 BR CAM FOLLOWER ; 41MM STUD X 90MM OD X 35MM W ECC CST

IKO

Part # CFE 30 2 BR

BDI # 23280857

Features

Roller Width - Inch: 1.378
Thread Size: M30 X 1.5
Stud Diameter - Inch: 1.181
Stud Diameter - Millimeter: 30
Enclosure: Metal Shielded

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 90
Roller Diameter - Inch: 3.543
Other Features: Caged | Carbon Steel

Price Inventory : Available to order
Loading Price
QTY
CFE 30 2 VB

COMPARE

CFE 30 2 VB

Description
CFE 30 2 VB CAM FOLLOWER ; 41MM STUD X 90MM OD X 35MM W ECC CST

IKO

Part # CFE 30 2 VB

BDI # 23280863

Features

Roller Width - Inch: 1.378
Thread Size: M30 X 1.5
Stud Diameter - Inch: 1.181
Stud Diameter - Millimeter: 30
Enclosure: Metal Shielded

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 90
Roller Diameter - Inch: 3.543
Other Features: Full Complement | Carbon Steel

Price Inventory : Available to order
Loading Price
QTY