Features
Roller Width - Inch:
2
Thread Size:
1-1/4-12
Stud Diameter - Inch:
1.25
Stud Diameter - Millimeter:
31.75
Roller Width - Millimeter:
50.8
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
114.3
Roller Diameter - Inch:
4.5
FLRE-4-1/2
Description
FLRE-4-1/2 FLANGED LOAD RUNNER ; 4-1/2" ROLLER DIA 2" ROLLER WIDTH
Part # FLRE-4-1/2
BDI # 737021
Features
Roller Width - Inch:
2
Thread Size:
1-1/4-12
Stud Diameter - Inch:
1.25
Stud Diameter - Millimeter:
31.75
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
114.3
Other Features:
High Alloy Steel Tread
Global Part Number GPN:
239267
FLR-4-1/2
Description
FLR-4-1/2 FLANGED LOAD RUNNER ; 4.5" ROLLER DIA 2" ROLLER WIDTH
Part # FLR-4-1/2
BDI # 737008
Features
Roller Width - Inch:
2
Thread Size:
1-1/4-12
Stud Diameter - Inch:
1.25
Stud Diameter - Millimeter:
31.75
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
114.3
Other Features:
High Alloy Steel Tread
Global Part Number GPN:
239240
VTRY 4 1/2
Description
VTRY 4 1/2 TRACK ROLLER ; 4.75" RLR DIA YOKE STYLE BB
Part # VTRY 4 1/2
BDI # 23207846
Features
Roller Width - Inch:
1.75
Roller Width - Millimeter:
44.45
Roller Surface Profile:
V Groove
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
114.3
Roller Diameter - Inch:
4.5
Other Features:
Rubber Lip Seal | Carbon Steel Material | Carbon Steel Roller Material
Rolling Element:
Taper Roller Bearing - Double Row
Features
Roller Width - Inch:
2
Thread Size:
1-1/4-12
Stud Diameter - Inch:
1.25
Stud Diameter - Millimeter:
31.75
Roller Width - Millimeter:
50.8
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
114.3
Roller Diameter - Inch:
4.5