HPCE-125

COMPARE

HPCE-125

Description
HPCE-125 LOAD RUNNER

OSBORN LOAD RUNNERS

Part # HPCE-125

BDI # 737106

Features

Roller Width - Inch: 2.992
Thread Size: M48 X 5
Stud Diameter - Inch: 1.89
Stud Diameter - Millimeter: 48
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 125
Roller Diameter - Inch: 4.921
Global Part Number GPN: 239307

Price Inventory : Available to order
Loading Price
QTY
HPC-125

COMPARE

HPC-125

Description
HPC-125 LOAD RUNNER ; 125MM OD 76MM WIDE M64X6 THD PLAIN STUD

OSBORN LOAD RUNNERS

Part # HPC-125

BDI # 737074

Features

Roller Width - Inch: 2.992
Thread Size: M48 X 5
Stud Diameter - Inch: 1.89
Stud Diameter - Millimeter: 48
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 125
Roller Diameter - Inch: 4.921
Global Part Number GPN: 239287

Price Inventory : Available to order
Loading Price
QTY
HPJ-125

COMPARE

HPJ-125

Description
HPJ-125 LOAD RUNNER

OSBORN LOAD RUNNERS

Part # HPJ-125

BDI # 737126

Features

Roller Width - Inch: 2.992
Thread Size: M48 X 5
Stud Diameter - Inch: 1.89
Stud Diameter - Millimeter: 48
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 125
Roller Diameter - Inch: 4.921
Global Part Number GPN: 239326

Price Inventory : Available to order
Loading Price
QTY
HPJE-125

COMPARE

HPJE-125

Description
HPJE-125 LOAD RUNNER

OSBORN LOAD RUNNERS

Part # HPJE-125

BDI # 737152

Features

Roller Width - Inch: 2.992
Thread Size: M48 X 5
Stud Diameter - Inch: 1.89
Stud Diameter - Millimeter: 48
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 125
Roller Diameter - Inch: 4.921
Global Part Number GPN: 239346

Price Inventory : Available to order
Loading Price
QTY