HPVA-100
Description
HPVA-100 V-GROOVED LOAD RUNNER ; 140MM ROLLER DIA 56MM ROLLER WIDTH
Part # HPVA-100
BDI # 737168
Features
Roller Width - Inch:
2.126
Roller Width - Millimeter:
54
Roller Surface Profile:
V Groove
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
140
Roller Diameter - Inch:
5.512
Other Features:
High Alloy Steel Tread
Global Part Number GPN:
239564
HPVE-100
Description
HPVE-100 V-GROOVED LOAD RUNNER ; 140MM ROLLER DIA 50.5MM ROLLER WIDTH
Part # HPVE-100
BDI # 737179
Features
Roller Width - Inch:
1.988
Thread Size:
M24 X 1.5
Stud Diameter - Inch:
0.945
Stud Diameter - Millimeter:
24
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
140
Roller Diameter - Inch:
5.512
Global Part Number GPN:
239366
HPV-100-1
Description
HPV-100-1 V-GROOVED LOAD RUNNER ; 140MM ROLLER DIA 50.5MM ROLLER WIDTH
Part # HPV-100-1
BDI # 737161
Features
Roller Width - Inch:
1.988
Thread Size:
M30 X 3.5
Stud Diameter - Inch:
1.181
Stud Diameter - Millimeter:
30
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
140
Roller Diameter - Inch:
5.512
Global Part Number GPN:
239358
HPV-100
Description
HPV-100 V-GROOVED LOAD RUNNER ; 140MM ROLLER DIA 50.5MM ROLLER WIDTH
Part # HPV-100
BDI # 737160
Features
Roller Width - Inch:
1.988
Thread Size:
M30 X 3.5
Stud Diameter - Inch:
1.181
Stud Diameter - Millimeter:
30
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
140
Roller Diameter - Inch:
5.512
Global Part Number GPN:
239357