VTR 6 1/2

COMPARE

VTR 6 1/2

Description
VTR 6 1/2 TRACK ROLLER ; POR 6.5" DIA STUD STYLE TRB

RBC BEARINGS

Part # VTR 6 1/2

BDI # 23207834

Features

Roller Width - Inch: 3
Thread Size: 2-12
Stud Diameter - Inch: 2
Stud Diameter - Millimeter: 50.8
Roller Width - Millimeter: 76.2

Enclosure: Sealed
Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 165.1
Roller Diameter - Inch: 6.5

Price Inventory : Available to order
Loading Price
QTY
VLRY-6-1/2

COMPARE

VLRY-6-1/2

Description
VLRY-6-1/2 V-GROOVED LOAD RUNNER ; 6.5" RLR DIA 2.875" RLR WIDTH

OSBORN LOAD RUNNERS

Part # VLRY-6-1/2

BDI # 737403

Features

Roller Width - Inch: 2.75
Roller Width - Millimeter: 69.85
Roller Surface Profile: V Groove
Enclosure: Sealed
Profile: Yoke Type

Inch - Metric: Inch
Roller Diameter - Millimeter: 165.1
Roller Diameter - Inch: 6.5
Other Features: High Alloy Steel Tread
Global Part Number GPN: 239600

Price Inventory : Available to order
Loading Price
QTY
VLRE-6-1/2

COMPARE

VLRE-6-1/2

Description
VLRE-6-1/2 V-GROOVED LOAD RUNNER ; 6.5" ROLLER DIA 3" ROLLER WIDTH

OSBORN LOAD RUNNERS

Part # VLRE-6-1/2

BDI # 737385

Features

Roller Width - Inch: 3
Thread Size: 2-12
Stud Diameter - Inch: 2
Stud Diameter - Millimeter: 50.8
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 165.1
Other Features: High Alloy Steel Tread
Global Part Number GPN: 239495

Price Inventory : Available to order
Loading Price
QTY
VTRY 6 1/2

COMPARE

VTRY 6 1/2

Description
VTRY 6 1/2 V-GROOVED TRACK ROLLER ; YOKE STYLE TRB TYPE 6.5" RLR DIA

RBC BEARINGS

Part # VTRY 6 1/2

BDI # 23207852

Features

Roller Width - Inch: 2.75
Roller Width - Millimeter: 69.85
Roller Surface Profile: V Groove
Enclosure: Sealed
Profile: Yoke Type

Inch - Metric: Inch
Roller Diameter - Millimeter: 165.1
Roller Diameter - Inch: 6.5
Other Features: Rubber Lip Seal | Carbon Steel Material | Carbon Steel Roller Material
Rolling Element: Taper Roller Bearing - Double Row

Price Inventory : Available to order
Loading Price
QTY
VLR-6-1/2

COMPARE

VLR-6-1/2

Description
VLR-6-1/2 V-GROOVED LOAD RUNNER ; 6-1/2" ROLLER DIA 3" ROLLER WIDTH

OSBORN LOAD RUNNERS

Part # VLR-6-1/2

BDI # 737375

Features

Roller Width - Inch: 3
Thread Size: 2-12
Stud Diameter - Inch: 2
Stud Diameter - Millimeter: 50.8
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 165.1
Other Features: High Alloy Steel Tread
Global Part Number GPN: 239485

Price Inventory : Available to order
Loading Price
QTY