VLRE-7-1/2
Description
VLRE-7-1/2 V-GROOVED LOAD RUNNER ; 7-1/2" ROLLER DIA 3" ROLLER WIDTH
Part # VLRE-7-1/2
BDI # 737386
Features
Roller Width - Inch:
3
Thread Size:
2-1/2-12
Stud Diameter - Inch:
2.5
Stud Diameter - Millimeter:
63.5
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
190.5
Other Features:
High Alloy Steel Tread
Global Part Number GPN:
239496
VLR-7-1/2
Description
VLR-7-1/2 V-GROOVED LOAD RUNNER ; 7-1/2" ROLLER DIA 3" ROLLER WIDTH
Part # VLR-7-1/2
BDI # 737376
Features
Roller Width - Inch:
3
Thread Size:
2-1/2-12
Stud Diameter - Inch:
2.5
Stud Diameter - Millimeter:
63.5
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
190.5
Other Features:
High Alloy Steel Tread
Global Part Number GPN:
239486
VLRY-7-1/2
Description
VLRY-7-1/2 V-GROOVED LOAD RUNNER ; 7.5" RLR DIA 3.375" RLR WIDTH
Part # VLRY-7-1/2
BDI # 737404
Features
Roller Width - Inch:
3.25
Roller Width - Millimeter:
82.55
Roller Surface Profile:
V Groove
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
190.5
Roller Diameter - Inch:
7.5
Other Features:
High Alloy Steel Tread
Global Part Number GPN:
239601
VTRY 7 1/2
Description
VTRY 7 1/2 V-GROOVED TRACK ROLLER ; YOKE STYLE TRB TYPE 7.5" RLR DIA
Part # VTRY 7 1/2
BDI # 23207854
Features
Roller Width - Inch:
3.25
Roller Width - Millimeter:
82.55
Roller Surface Profile:
V Groove
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
190.5
Roller Diameter - Inch:
7.5
Other Features:
Rubber Lip Seal | Carbon Steel Material | Carbon Steel Roller Material
Rolling Element:
Taper Roller Bearing - Double Row