CLRY-8
Description
CLRY-8 CROWNED LOAD RUNNER ; 8" ROLLER DIA 4.5" ROLLER WD
Part # CLRY-8
BDI # 736985
Features
Roller Width - Inch:
4.25
Roller Width - Millimeter:
107.95
Roller Surface Profile:
Crowned
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
203.2
Roller Diameter - Inch:
8
Other Features:
High Alloy Steel Tread
Global Part Number GPN:
239519
FLR-8
Description
FLR-8 FLANGED LOAD RUNNER ; 8" ROLLER DIA 3" ROLLER WIDTH
Part # FLR-8
BDI # 737013
Features
Roller Width - Inch:
3
Thread Size:
2-1/2-12
Stud Diameter - Inch:
2.5
Stud Diameter - Millimeter:
63.5
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
203.2
Other Features:
High Alloy Steel Tread
Global Part Number GPN:
239245
FLRY-8
Description
FLRY-8 FLANGED LOAD RUNNER ; 8" RLR DIA 4.5" RLR WIDTH
Part # FLRY-8
BDI # 737053
Features
Roller Width - Inch:
4.25
Roller Width - Millimeter:
107.95
Roller Surface Profile:
Flat With Flange
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
203.2
Roller Diameter - Inch:
8
Other Features:
High Alloy Steel Tread
Global Part Number GPN:
239536
Features
Roller Width - Inch:
3
Thread Size:
2-1/2-12
Stud Diameter - Inch:
2.5
Stud Diameter - Millimeter:
63.5
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
203.2
Other Features:
High Alloy Steel Tread
Global Part Number GPN:
239410
Features
Roller Width - Inch:
3
Thread Size:
2-1/2-12
Stud Diameter - Inch:
2.5
Stud Diameter - Millimeter:
63.5
Roller Width - Millimeter:
76.2
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
203.2
Roller Diameter - Inch:
8