VLRY-5-1/2

COMPARE

VLRY-5-1/2

Description
VLRY-5-1/2 V-GROOVED LOAD RUNNER ; 5.5" RLR DIA 2.312" RLR WIDTH

OSBORN LOAD RUNNERS

Part # VLRY-5-1/2

BDI # 737402

Features

Roller Width - Inch: 2.25
Roller Width - Millimeter: 57.15
Roller Surface Profile: V Groove
Enclosure: Sealed
Profile: Yoke Type

Inch - Metric: Inch
Roller Diameter - Millimeter: 139.7
Roller Diameter - Inch: 5.5
Other Features: High Alloy Steel Tread
Global Part Number GPN: 239599

Price Inventory : Available to order
Loading Price
QTY
VTRY 5 1/2

COMPARE

VTRY 5 1/2

Description
VTRY 5 1/2 V-GROOVED TRACK ROLLER ; YOKE STYLE TRB TYPE 5.5" RLR DIA

RBC BEARINGS

Part # VTRY 5 1/2

BDI # 23207850

Features

Roller Width - Inch: 2.25
Roller Width - Millimeter: 57.15
Roller Surface Profile: V Groove
Enclosure: Sealed
Profile: Yoke Type

Inch - Metric: Inch
Roller Diameter - Millimeter: 139.7
Roller Diameter - Inch: 5.5
Other Features: Rubber Lip Seal | Carbon Steel Material | Carbon Steel Roller Material
Rolling Element: Taper Roller Bearing - Double Row

Price Inventory : Available to order
Loading Price
QTY
VTR 5 1/2

COMPARE

VTR 5 1/2

Description
VTR 5 1/2 TRACK ROLLER ; POR 5.5" DIA STUD STYLE TRB

RBC BEARINGS

Part # VTR 5 1/2

BDI # 23207832

Features

Roller Width - Inch: 2
Thread Size: 1-1/4-12
Stud Diameter - Inch: 1.25
Stud Diameter - Millimeter: 31.75
Roller Width - Millimeter: 50.8

Enclosure: Sealed
Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 139.7
Roller Diameter - Inch: 5.5

Price Inventory : Available to order
Loading Price
QTY
VLRE-5-1/2

COMPARE

VLRE-5-1/2

Description
VLRE-5-1/2 V-GROOVED LOAD RUNNER ; 5.5" ROLLER DIA 2" ROLLER WIDTH

OSBORN LOAD RUNNERS

Part # VLRE-5-1/2

BDI # 737384

Features

Roller Width - Inch: 2
Thread Size: 1-1/4-12
Stud Diameter - Inch: 1.25
Stud Diameter - Millimeter: 31.75
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 139.7
Other Features: High Alloy Steel Tread
Global Part Number GPN: 239494

Price Inventory : Available to order
Loading Price
QTY
VLR-5-1/2

COMPARE

VLR-5-1/2

Description
VLR-5-1/2 V-GROOVED LOAD RUNNER ; 5-1/2" ROLLER DIA 2" ROLLER WIDTH

OSBORN LOAD RUNNERS

Part # VLR-5-1/2

BDI # 737374

Features

Roller Width - Inch: 2
Thread Size: 1-1/4-12
Stud Diameter - Inch: 1.25
Stud Diameter - Millimeter: 31.75
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 139.7
Other Features: High Alloy Steel Tread
Global Part Number GPN: 239484

Price Inventory : Available to order
Loading Price
QTY