Page 1 of 8

Next

Compare
CYR 6 S

COMPARE

CYR 6 S

Description
CYR 6 S LOAD RUNNER ; YOKE/SEALED

OSBORN LOAD RUNNERS

Part # CYR 6 S

BDI # 25992042

Features

Roller Width - Inch: 3.25
Roller Width - Millimeter: 82.55
Roller Surface Profile: Flat
Enclosure: Sealed
Profile: Yoke Type

Inch - Metric: Inch
Roller Diameter - Millimeter: 152.4
Roller Diameter - Inch: 6
Other Features: High Alloy Steel Tread | Lubri-Disc Seal
Rolling Element: Needle Bearing

Price Inventory : Available to order
Loading Price
QTY
CRSB-96

COMPARE

CRSB-96

Description
CRSB-96 NEEDLE BEARING ; NON RETURNABLE

CONSOLIDATED BEARING

Part # CRSB-96

BDI # 198429

Features

Roller Width - Inch: 3.25
Thread Size: 2-1/2-12
Stud Diameter - Inch: 2.5
Stud Diameter - Millimeter: 63.5
Roller Width - Millimeter: 82.55

Enclosure: Sealed
Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 152.4
Roller Diameter - Inch: 6

Price Inventory : Available to order
Loading Price
QTY
CCF 6 S

COMPARE

CCF 6 S

Description
CCF 6 S CAM FOLLOWER BEARING ; NON-RETURNABLE 5 INCH

MCGILL

Part # CCF 6 S

BDI # 347204

Features

Roller Width - Inch: 3.25
Thread Size: 2-1/2-12
Stud Diameter - Inch: 2.5
Stud Diameter - Millimeter: 63.5
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 152.4
Other Features: Full Complement | Screwdriver Slot | Lubri-Disc Seals
Global Part Number GPN: 20890

Price Inventory : Available to order
Loading Price
QTY
PLR-6

COMPARE

PLR-6

Description
PLR-6 PLAIN LOAD RUNNER

OSBORN LOAD RUNNERS

Part # PLR-6

BDI # 737259

Features

Roller Width - Inch: 3
Thread Size: 2-1/2-12
Stud Diameter - Inch: 2.5
Stud Diameter - Millimeter: 63.5
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 152.4
Other Features: High Alloy Steel Tread
Global Part Number GPN: 239408

Price Inventory : Available to order
Loading Price
QTY
CH 192 LW

COMPARE

CH 192 LW

Description
CH 192 LW CAM FOLLOWER BEARING ; 6" CROWNED SOCKET HEAD/SEALED

RBC BEARINGS

Part # CH 192 LW

BDI # 794650

Features

Roller Width - Inch: 3.25
Thread Size: 2-12
Stud Diameter - Inch: 3
Stud Diameter - Millimeter: 76.2
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 152.4
Roller Diameter - Inch: 6
Other Features: Screwdriver Slot

Price Inventory : Available to order
Loading Price
QTY