HPV-125
Description
HPV-125 V-GROOVED LOAD RUNNER ; 165MM ROLLER DIA 76MM ROLLER WIDTH
Part # HPV-125
BDI # 737162
Features
Roller Width - Inch:
2.992
Thread Size:
M48 X 5
Stud Diameter - Inch:
1.89
Stud Diameter - Millimeter:
48
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
165
Roller Diameter - Inch:
6.496
Global Part Number GPN:
239359
HPVE-125
Description
HPVE-125 V-GROOVED LOAD RUNNER ; 165MM ROLLER DIA 76MM ROLLER WIDTH
Part # HPVE-125
BDI # 737180
Features
Roller Width - Inch:
2.992
Thread Size:
M48 X 5
Stud Diameter - Inch:
1.89
Stud Diameter - Millimeter:
48
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
165
Roller Diameter - Inch:
6.496
Global Part Number GPN:
239367
HPVA-125
Description
HPVA-125 V-GROOVED LOAD RUNNER ; 165MM ROLLER DIA 71MM ROLLER WIDTH
Part # HPVA-125
BDI # 737169
Features
Roller Width - Inch:
2.677
Roller Width - Millimeter:
68
Roller Surface Profile:
V Groove
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
165
Roller Diameter - Inch:
6.496
Other Features:
High Alloy Steel Tread
Global Part Number GPN:
239565