NNTR80X200X90-2ZL
Description
NNTR80X200X90-2ZL CAM FOLLOWER BEARING ; NON-RETURNABLE
Part # NNTR80X200X90-2ZL
BDI # 1175812
Features
Roller Width - Inch:
3.465
Roller Width - Millimeter:
88
Roller Surface Profile:
Crowned
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
200
Roller Diameter - Inch:
7.874
Other Features:
Full Complement | Contact Lip Seal
Global Part Number GPN:
239810
Features
Roller Width - Inch:
2.992
Roller Width - Millimeter:
76
Roller Surface Profile:
Flat With Flange
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
200
Roller Diameter - Inch:
7.874
Other Features:
High Alloy Steel Tread
Global Part Number GPN:
239554
Features
Roller Width - Inch:
2.992
Thread Size:
M64 X 6
Stud Diameter - Inch:
2.52
Stud Diameter - Millimeter:
64
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
200
Roller Diameter - Inch:
7.874
Global Part Number GPN:
239328
HPCA-200
Description
HPCA-200 PLAIN LOAD RUNNER ; 70MM BORE 200MM RLR DIA 76MM RLR WIDTH
Part # 0009611400
BDI # 737088
Features
Roller Width - Inch:
2.992
Roller Width - Millimeter:
76
Roller Surface Profile:
Flat
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
200
Roller Diameter - Inch:
7.874
Other Features:
High Alloy Steel Tread
Global Part Number GPN:
239541
Features
Roller Width - Inch:
2.992
Thread Size:
M64 X 6
Stud Diameter - Inch:
2.52
Stud Diameter - Millimeter:
64
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
200
Roller Diameter - Inch:
7.874
Global Part Number GPN:
239289