Page 1 of 16

Next

Compare
CF 1 1/8 S

COMPARE

CF 1 1/8 S

Description
CF 1 1/8 S CAM FOLLOWER BEARING ; 1-1/8" RLR DIA 5/8" RLR WD

MCGILL

Part # CF 1 1/8 S

BDI # 343941

Features

Roller Width - Inch: 0.625
Thread Size: 7/16-20
Stud Diameter - Inch: 0.438
Stud Diameter - Millimeter: 11.125
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 28.575
Other Features: Full Complement | Screwdriver Slot | Lubri-Disc Seals
Global Part Number GPN: 20670

Price Inventory : In stock
Loading Price
QTY
CH 36 L

COMPARE

CH 36 L

Description
CH 36 L CAM FOLLOWER BEARING ; 1-1/8" CROWNED SLOTTED HEAD/SEALED

RBC BEARINGS

Part # CH 36 L

BDI # 15053293

Features

Roller Width - Inch: 0.625
Thread Size: 5/8-18
Stud Diameter - Inch: 0.625
Stud Diameter - Millimeter: 15.875
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 28.575
Roller Diameter - Inch: 1.125
Other Features: Screwdriver Slot

Price Inventory : Available to order
Loading Price
QTY
CRE 18

COMPARE

CRE 18

Description
CRE 18 CAM FOLLOWER ; 7/16" STUD X 1-1/8" OD X 5/8" W ECC CST

IKO

Part # CRE 18

BDI # 23283222

Features

Roller Width - Inch: 0.625
Thread Size: 7/16-20
Stud Diameter - Inch: 0.438
Stud Diameter - Millimeter: 11.125
Enclosure: Metal Shielded

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 28.575
Roller Diameter - Inch: 1.125
Other Features: Caged | Screwdriver Slot | Carbon Steel

Price Inventory : Available to order
Loading Price
QTY
CR18VR

COMPARE

CR18VR

Description
CR18VR CAMFOLLOWER BEARING

IKO

Part # CR18VR

BDI # 514252

Features

Roller Width - Inch: 0.625
Thread Size: 7/16-20
Stud Diameter - Inch: 0.438
Stud Diameter - Millimeter: 11.125
Enclosure: Metal Shielded

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 28.575
Other Features: Full Complement | Screwdriver Slot
Global Part Number GPN: 238269

Price Inventory : Available to order
Loading Price
QTY
S 36 LWX

COMPARE

S 36 LWX

Description
S 36 LWX CAM FOLLOWER BEARING ; 1-1/8" CYLINDRICAL ADJUSTABLE

RBC BEARINGS

Part # S 36 LWX

BDI # 795099

Features

Roller Width - Inch: 0.625
Thread Size: 7/16-20
Stud Diameter - Inch: 0.438
Stud Diameter - Millimeter: 11.125
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 28.575
Roller Diameter - Inch: 1.125
Other Features: Screwdriver Slot | Adjustable

Price Inventory : Available to order
Loading Price
QTY