Features
Roller Width - Inch:
1.5
Thread Size:
1-1/4-12
Stud Diameter - Inch:
1.25
Stud Diameter - Millimeter:
31.75
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
63.5
Roller Diameter - Inch:
2.5
Other Features:
Full Complement | Black Oxide Coating
CH 80 LW
Description
CH 80 LW CAM FOLLOWER BEARING ; HEXLUBE CROWNED SKT HD SEALED HVY STUD
Part # CH 80 LW
BDI # 794678
Features
Roller Width - Inch:
1.5
Thread Size:
1-1/4-12
Stud Diameter - Inch:
1.25
Stud Diameter - Millimeter:
31.75
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
63.5
Roller Diameter - Inch:
2.5
Other Features:
Screwdriver Slot
CFH 2 1/2
Description
CFH 2 1/2 CAM FOLLOWER BEARING ; NON-RETURNABLE 1/2-4 INCH
Part # CFH 2 1/2
BDI # 347163
Features
Roller Width - Inch:
1.5
Thread Size:
1-1/4-12
Stud Diameter - Inch:
1.25
Stud Diameter - Millimeter:
31.75
Enclosure:
Open
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
63.5
Other Features:
Full Complement | Screwdriver Slot
Global Part Number GPN:
22610
CRSBCE-40
Description
CRSBCE-40 TRACK ROLLER CAM FOLLOWER ; ECCENTRIC STUD SEALED
Part # CRSBCE-40
BDI # 198463
Features
Roller Width - Inch:
1.5
Thread Size:
1-14
Stud Diameter - Inch:
1
Stud Diameter - Millimeter:
25.4
Roller Width - Millimeter:
38.1
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
63.5
Roller Diameter - Inch:
2.5
CF 2-1/2
Description
CF 2-1/2 LOAD RUNNER, REG STUD/NO SEALS (SMARTCATALOG)
Part # 0009211400
BDI # 25968955
Features
Roller Width - Inch:
1.5
Thread Size:
1-14
Stud Diameter - Inch:
1
Stud Diameter - Millimeter:
25.4
Enclosure:
Open
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
63.5
Roller Diameter - Inch:
2.5
Other Features:
High Alloy Steel Tread