Page 1 of 23

Next

Compare
NUKR72.2SK

COMPARE

NUKR72.2SK

Description
NUKR72.2SK CYLINDRICAL ROLLER BEARING

KOYO

Part # NUKR72.2SK

BDI # 1407916

Features

Roller Width - Inch: 1.142
Thread Size: M24 X 1.5
Stud Diameter - Inch: 0.945
Stud Diameter - Millimeter: 24
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 72
Roller Diameter - Inch: 2.835
Other Features: Single Row | High Carbon Chrome Steel Material | No Self Aligning | ABEC 1 | ISO P0 Precision Class

Price Inventory : In stock
Loading Price
QTY
CFE 24-1 UUR

COMPARE

CFE 24-1 UUR

Description
CFE 24 1 UUR CAM FOLLOWER ; 33MM STUD X 72MM OD X 29MM W ECC CST

IKO

Part # CFE 24-1 UUR

BDI # 20355234

Features

Roller Width - Inch: 1.142
Thread Size: M24 X 1.5
Stud Diameter - Inch: 0.945
Stud Diameter - Millimeter: 24
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 72
Roller Diameter - Inch: 2.835
Other Features: Caged | Screwdriver Slot | Carbon Steel

Price Inventory : Available to order
Loading Price
QTY
NUKR 72 XA

COMPARE

NUKR 72 XA

Description
NUKR 72 XA

SKF

Part # NUKR 72 XA

BDI # 1423227

Features

Roller Width - Inch: 1.102
Thread Size: M24 X 1.5
Stud Diameter - Inch: 0.945
Stud Diameter - Millimeter: 24
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 72
Roller Diameter - Inch: 2.835
Other Features: Caged

Price Inventory : Available to order
Loading Price
QTY
KRU72LL

COMPARE

KRU72LL

Description
KRU72LL CAM FOLLOWER BRG ; 72MM OD 30.5MM ROLLER W

NTN

Part # KRU72LL

BDI # 1221732

Features

Roller Width - Inch: 1.142
Thread Size: M24 X 1.5
Stud Diameter - Inch: 0.945
Stud Diameter - Millimeter: 24
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 72
Roller Diameter - Inch: 2.835
Other Features: Full Complement | Screwdriver Slot

Price Inventory : Available to order
Loading Price
QTY
CFE 24-1 BUU

COMPARE

CFE 24-1 BUU

Description
CFE 24 1 BUU CAM FOLLOWER ; 33MM STUD X 72MM OD X 29MM W ECC CST

IKO

Part # CFE 24-1 BUU

BDI # 20355230

Features

Roller Width - Inch: 1.142
Thread Size: M24 X 1.5
Stud Diameter - Inch: 0.945
Stud Diameter - Millimeter: 24
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 72
Roller Diameter - Inch: 2.835
Other Features: Caged | Carbon Steel

Price Inventory : Available to order
Loading Price
QTY