Page 1 of 20

Next

Compare
NUKR 80 A

COMPARE

NUKR 80 A

Description
NUKR 80 A

SKF

Part # NUKR 80 A

BDI # 1416683

Features

Roller Width - Inch: 1.378
Thread Size: M30 X 1.5
Stud Diameter - Inch: 1.181
Stud Diameter - Millimeter: 30
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 80
Roller Diameter - Inch: 3.15
Other Features: Full Complement | Labyrinth Seals

Price Inventory : In stock
Loading Price
QTY
CFE 30 BUU

COMPARE

CFE 30 BUU

Description
CFE 30 BUU CAM FOLLOWER ; 41MM STUD X 80MM OD X 35MM W ECC CST

IKO

Part # CFE 30 BUU

BDI # 20355254

Features

Roller Width - Inch: 1.378
Thread Size: M30 X 1.5
Stud Diameter - Inch: 1.181
Stud Diameter - Millimeter: 30
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 80
Roller Diameter - Inch: 3.15
Other Features: Caged | Carbon Steel

Price Inventory : Available to order
Loading Price
QTY
MCF 80 SX

COMPARE

MCF 80 SX

Description
MCF 80 SX CAM FOLLOWER BEARING ; NON-RETURNABLE

MCGILL

Part # MCF 80 SX

BDI # 344834

Features

Roller Width - Inch: 1.378
Thread Size: M30 X 1.5
Stud Diameter - Inch: 1.181
Stud Diameter - Millimeter: 30
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 80
Other Features: Full Complement | Screwdriver Slot | Lubri-Disc Seals
Global Part Number GPN: 21005

Price Inventory : Available to order
Loading Price
QTY
MCF 80 SBX

COMPARE

MCF 80 SBX

Description
MCF 80 SBX CAM FOLLOWER BEARING ; NON-RETURNABLE

MCGILL

Part # MCF 80 SBX

BDI # 344833

Features

Roller Width - Inch: 1.378
Thread Size: M30 X 1.5
Stud Diameter - Inch: 1.181
Stud Diameter - Millimeter: 30
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 80
Other Features: Full Complement | Lubri-Disc Seals
Global Part Number GPN: 21004

Price Inventory : Available to order
Loading Price
QTY
NUKR80.2SK

COMPARE

NUKR80.2SK

Description
NUKR80.2SK CYLINDRICAL ROLLER BEARING

KOYO

Part # NUKR80.2SK

BDI # 1088259

Features

Roller Width - Inch: 3.937
Thread Size: M30 X 1.5
Stud Diameter - Inch: 1.181
Stud Diameter - Millimeter: 30
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 80
Roller Diameter - Inch: 3.15
Other Features: Single Row | High Carbon Chrome Steel Material | No Self Aligning | ABEC 1 | ISO P0 Precision Class

Price Inventory : Available to order
Loading Price
QTY