CFH 1 3/4 S
Description
CFH 1 3/4 S CAM FOLLOWER BEARING ; 1-3/4" RLR DIA 1" RLR WD
Part # CFH 1 3/4 S
BDI # 347138
Features
Roller Width - Inch:
1
Thread Size:
1-14
Stud Diameter - Inch:
1
Stud Diameter - Millimeter:
25.4
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
44.45
Other Features:
Full Complement | Screwdriver Slot | Lubri-Disc Seals
Global Part Number GPN:
22588
CRSBCE-40
Description
CRSBCE-40 TRACK ROLLER CAM FOLLOWER ; ECCENTRIC STUD SEALED
Part # CRSBCE-40
BDI # 198463
Features
Roller Width - Inch:
1.5
Thread Size:
1-14
Stud Diameter - Inch:
1
Stud Diameter - Millimeter:
25.4
Roller Width - Millimeter:
38.1
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
63.5
Roller Diameter - Inch:
2.5
CF 2-1/2
Description
CF 2-1/2 LOAD RUNNER, REG STUD/NO SEALS (SMARTCATALOG)
Part # 0009211400
BDI # 25968955
Features
Roller Width - Inch:
1.5
Thread Size:
1-14
Stud Diameter - Inch:
1
Stud Diameter - Millimeter:
25.4
Enclosure:
Open
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
63.5
Roller Diameter - Inch:
2.5
Other Features:
High Alloy Steel Tread
RBC 2 1/2
Description
RBC 2 1/2 CAM FOLLOWER BEARING ; 2-1/2" ROLLER DIA 1-1/2" ROLLER WIDTH
Part # RBC 2 1/2
BDI # 795026
Features
Roller Width - Inch:
1.5
Thread Size:
1-14
Stud Diameter - Inch:
1
Stud Diameter - Millimeter:
25.4
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
63.5
Roller Diameter - Inch:
2.5
Other Features:
Center Thrust Ring | Contact Lip Seals
CFH 1 7/8 SB
Description
CFH 1 7/8 SB CAM FOLLOWER BEARING ; 1-7/8" RLR DIA 1" RLR WD
Part # CFH 1 7/8 SB
BDI # 347151
Features
Roller Width - Inch:
1
Thread Size:
1-14
Stud Diameter - Inch:
1
Stud Diameter - Millimeter:
25.4
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
47.625
Other Features:
Full Complement | Lubri-Disc Seals
Global Part Number GPN:
22595