BCF 3 1/2 SB
Description
BCF 3 1/2 SB CAM FOLLOWER BEARING ; NON-RETURNABLE
Part # BCF 3 1/2 SB
BDI # 347047
Features
Roller Width - Inch:
2
Thread Size:
1-3/8-12
Stud Diameter - Inch:
1.375
Stud Diameter - Millimeter:
34.925
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
88.9
Other Features:
Self Lubricating | Lubri-Disc Seals
Global Part Number GPN:
20859
S 112
Description
S 112 CAM FOLLOWER BEARING ; NEEDLE ROLLER 3-1/2" SLOTTED HEAD
Part # S 112
BDI # 795064
Features
Roller Width - Inch:
2
Thread Size:
1-3/8-12
Stud Diameter - Inch:
1.375
Stud Diameter - Millimeter:
34.925
Enclosure:
Open
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
88.9
Roller Diameter - Inch:
3.5
Other Features:
Screwdriver Slot
Features
Roller Width - Inch:
2
Thread Size:
1-3/8-12
Stud Diameter - Inch:
1.375
Stud Diameter - Millimeter:
34.925
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
88.9
Roller Diameter - Inch:
3.5
Other Features:
Screwdriver Slot | Adjustable
S 112 LWX
Description
S 112 LWX CAM FOLLOWER BEARING ; NEEDLE ROLLER 3-1/2" DIA 2" WIDTH
Part # S 112 LWX
BDI # 795067
Features
Roller Width - Inch:
2
Thread Size:
1-3/8-12
Stud Diameter - Inch:
1.375
Stud Diameter - Millimeter:
34.925
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
88.9
Roller Diameter - Inch:
3.5
Other Features:
Screwdriver Slot | Adjustable
CS 112 L
Description
CS 112 L CAM FOLLOWER BEARING ; 3-1/2" CROWNED SLOTTED HEAD/SEALED
Part # CS 112 L
BDI # 794730
Features
Roller Width - Inch:
2
Thread Size:
1-3/8-12
Stud Diameter - Inch:
1.375
Stud Diameter - Millimeter:
34.925
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
88.9
Roller Diameter - Inch:
3.5
Other Features:
Screwdriver Slot