Page 1 of 128

Next

Compare
MCF 22 SB

COMPARE

MCF 22 SB

Description
MCF 22 SB CAM FOLLOWER BEARING ; 22MM ROLLER DIA 12MM ROLLER WIDTH

MCGILL

Part # 1622015001

BDI # 344726

Features

Roller Width - Inch: 0.472
Thread Size: M10 X 1
Stud Diameter - Inch: 0.394
Stud Diameter - Millimeter: 10
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 22
Other Features: Full Complement | Lubri-Disc Seals
Global Part Number GPN: 20915

Price Inventory : In stock
$ 85.76 / each QTY
CF 5/8 B

COMPARE

CF 5/8 B

Description
CF 5/8 B CAM FOLLOWER BEARING ; NON-RETURNABLE 1/2-4 INCH

MCGILL

Part # 2040102000

BDI # 17031030

Features

Roller Width - Inch: 0.438
Thread Size: 1/4-28
Stud Diameter - Inch: 0.25
Stud Diameter - Millimeter: 6.35
Enclosure: Open

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 15.875
Other Features: Full Complement
Global Part Number GPN: 590647

Price Inventory : In stock
$ 17.83 / each QTY
CF 2

COMPARE

CF 2

Description
CF 2 CAM FOLLOWER BEARING ; 2" RLR DIA 1-1/4" RLR WD

MCGILL

Part # 2200100000

BDI # 343970

Features

Roller Width - Inch: 1.25
Thread Size: 7/8-14
Stud Diameter - Inch: 0.875
Stud Diameter - Millimeter: 22.225
Enclosure: Open

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 50.8
Other Features: Full Complement | Screwdriver Slot
Global Part Number GPN: 20778

Price Inventory : In stock
$ 47.04 / each QTY
305800 C-2Z

COMPARE

305800 C-2Z

Description
305800 C-2Z CAM FOLLOWER BEARING ; 10MMX32MMX14MM

SKF

Part # 305800 C-2Z

BDI # 1422006

Features

Roller Width - Inch: 0.551
Roller Width - Millimeter: 14
Roller Surface Profile: Crowned
Enclosure: Metal Shielded
Profile: Yoke Type

Inch - Metric: Metric
Roller Diameter - Millimeter: 32
Roller Diameter - Inch: 1.26
Other Features: Caged
Rolling Element: Ball Bearing - Double Row

Price Inventory : In stock
$ 84.53 / each QTY
CF 1 1/8 S

COMPARE

CF 1 1/8 S

Description
CF 1 1/8 S CAM FOLLOWER BEARING ; 1-1/8" RLR DIA 5/8" RLR WD

MCGILL

Part # 2110110000

BDI # 343941

Features

Roller Width - Inch: 0.625
Thread Size: 7/16-20
Stud Diameter - Inch: 0.438
Stud Diameter - Millimeter: 11.125
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 28.575
Other Features: Full Complement | Screwdriver Slot | Lubri-Disc Seals
Global Part Number GPN: 20670

Price Inventory : In stock
$ 22.75 / each QTY