Page 1 of 2

Next

Compare
NNTR120X290X135-2ZL

COMPARE

NNTR120X290X135-2ZL

Description
NNTR120X290X135-2ZL YOKE TYPE TRACK RLR ; POR NON-RETURNABLE 120MM ID X 290MM OD

INA

Part # NNTR120X290X135-2ZL

BDI # 24585933

Features

Roller Width - Inch: 5.315
Roller Width - Millimeter: 135
Roller Surface Profile: Crowned
Enclosure: Metal Shielded
Profile: Yoke Type

Inch - Metric: Metric
Roller Diameter - Millimeter: 290
Roller Diameter - Inch: 11.417
Other Features: Full Complement | Contact Lip Seals | With Lamellar Ring on Both Sides
Rolling Element: Cylindrical Roller Bearing - Double Row

Price Inventory : Available to order
Loading Price
QTY
PTRY 10

COMPARE

PTRY 10

Description
PTRY 10 PLAIN TRACK ROLLER ; YOKE STYLE TRB TYPE 10" RLR DIA

RBC BEARINGS

Part # PTRY 10

BDI # 23207633

Features

Roller Width - Inch: 5.25
Roller Width - Millimeter: 133.35
Roller Surface Profile: Flat
Enclosure: Sealed
Profile: Yoke Type

Inch - Metric: Inch
Bore - Millimeter: 108.077
Roller Diameter - Millimeter: 254
Roller Diameter - Inch: 10
Rolling Element: Taper Roller Bearing - Double Row

Price Inventory : Available to order
Loading Price
QTY
FLRY-10

COMPARE

FLRY-10

Description
FLRY-10 FLANGED LOAD RUNNER ; 10" RLR DIA 5.5" RLR WIDTH

OSBORN LOAD RUNNERS

Part # FLRY-10

BDI # 737055

Features

Roller Width - Inch: 5.25
Roller Width - Millimeter: 133.35
Roller Surface Profile: Flat With Flange
Enclosure: Sealed
Profile: Yoke Type

Inch - Metric: Inch
Roller Diameter - Millimeter: 254
Roller Diameter - Inch: 10
Other Features: High Alloy Steel Tread
Global Part Number GPN: 239523

Price Inventory : Available to order
Loading Price
QTY
CLRY-10

COMPARE

CLRY-10

Description
CLRY-10 CROWNED LOAD RUNNER ; 10" ROLLER DIA 5.5" ROLLER WD

OSBORN LOAD RUNNERS

Part # CLRY-10

BDI # 736987

Features

Roller Width - Inch: 5.25
Roller Width - Millimeter: 133.35
Roller Surface Profile: Crowned
Enclosure: Sealed
Profile: Yoke Type

Inch - Metric: Inch
Roller Diameter - Millimeter: 254
Roller Diameter - Inch: 10
Other Features: High Alloy Steel Tread
Global Part Number GPN: 239508

Price Inventory : Available to order
Loading Price
QTY
PLR-10-1

COMPARE

PLR-10-1

Description
PLR-10-1 PLAIN LOAD RUNNER ; 10" ROLLER DIA 5" ROLLER WIDTH

OSBORN LOAD RUNNERS

Part # PLR-10-1

BDI # 737263

Features

Roller Width - Inch: 5
Thread Size: 3-1/2-4
Stud Diameter - Inch: 3.5
Stud Diameter - Millimeter: 88.9
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 254
Other Features: High Alloy Steel Tread
Global Part Number GPN: 239386

Price Inventory : Available to order
Loading Price
QTY