PCR-5/8

COMPARE

PCR-5/8

Description
PCR-5/8 PLAIN CAM RUNNER ; 0.625" ROLLER DIA 0.469" ROLLER WIDTH

OSBORN LOAD RUNNERS

Part # PCR-5/8

BDI # 737229

Features

Roller Width - Inch: 0.469
Thread Size: 1/4-28
Stud Diameter - Inch: 0.25
Stud Diameter - Millimeter: 6.35
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 15.875
Other Features: Corrosion Resistant
Global Part Number GPN: 239383

Price Inventory : Available to order
Loading Price
QTY
PCR-11/16

COMPARE

PCR-11/16

Description
PCR-11/16 PLAIN CAM RUNNER ; 0.688" ROLLER DIA 0.469" ROLLER WIDTH

OSBORN LOAD RUNNERS

Part # PCR-11/16

BDI # 737230

Features

Roller Width - Inch: 0.469
Thread Size: 1/4-28
Stud Diameter - Inch: 0.25
Stud Diameter - Millimeter: 6.35
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 17.475
Other Features: Corrosion Resistant
Global Part Number GPN: 239376

Price Inventory : Available to order
Loading Price
QTY