Page 1 of 6

Next

Compare
FLR-1 W/HARDWARE

COMPARE

FLR-1 W/HARDWARE

Description
FLR-1 W/HARDWARE LOAD RUNNER ; 1IN DIA X 0.781IN WD ROLLER FLANGED

OSBORN LOAD RUNNERS

Part # FLR-1 W/HARDWARE

BDI # 21519537

Features

Roller Width - Inch: 0.781
Thread Size: 7/16-20
Stud Diameter - Inch: 0.438
Stud Diameter - Millimeter: 11.125
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 25.4
Roller Diameter - Inch: 1
Other Features: High Alloy Steel Tread | With Hardware

Price Inventory : Available to order
Loading Price
QTY
PLRUE-1

COMPARE

PLRUE-1

Description
PLRUE 1 ; URETHANE TREAD LOAD RUNNER

OSBORN LOAD RUNNERS

Part # PLRUE-1

BDI # 737318

Features

Roller Width - Inch: 0.781
Thread Size: 7/16-20
Stud Diameter - Inch: 0.438
Stud Diameter - Millimeter: 11.125
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 25.4
Other Features: Impact Resistant | Urethane Tread | Reduced Track Wear
Global Part Number GPN: 239467

Price Inventory : Available to order
Loading Price
QTY
PLRE-1-1/8

COMPARE

PLRE-1-1/8

Description
PLRE 1 1/8 ; CAM RUNNER PLAIN

OSBORN LOAD RUNNERS

Part # PLRE-1-1/8

BDI # 737265

Features

Roller Width - Inch: 0.781
Thread Size: 7/16-20
Stud Diameter - Inch: 0.438
Stud Diameter - Millimeter: 11.125
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 28.575
Other Features: High Alloy Steel Tread
Global Part Number GPN: 239414

Price Inventory : Available to order
Loading Price
QTY
PLRS-1

COMPARE

PLRS-1

Description
PLRS-1 PLAIN LOAD RUNNER ; 1" ROLLER DIA 25/32" ROLLER WIDTH

OSBORN LOAD RUNNERS

Part # PLRS-1

BDI # 737296

Features

Roller Width - Inch: 0.781
Thread Size: 7/16-20
Stud Diameter - Inch: 0.438
Stud Diameter - Millimeter: 11.125
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 25.4
Other Features: Corrosion Resistant | Stainless Steel Tread
Global Part Number GPN: 239445

Price Inventory : Available to order
Loading Price
QTY
VTR 1 1/2

COMPARE

VTR 1 1/2

Description
VTR 1 1/2 TRACK ROLLER ; POR 1.5" DIA STUD STYLE BB

RBC BEARINGS

Part # VTR 1 1/2

BDI # 23207818

Features

Roller Width - Inch: 0.781
Thread Size: 7/16-20
Stud Diameter - Inch: 0.438
Stud Diameter - Millimeter: 11.125
Roller Width - Millimeter: 19.837

Enclosure: Sealed
Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 38.1
Roller Diameter - Inch: 1.5

Price Inventory : Available to order
Loading Price
QTY