Page 1 of 41

Next

Compare
KRV 62 PPA

COMPARE

KRV 62 PPA

Description
KRV 62 PPA

SKF

Part # KRV 62 PPA

BDI # 1422927

Features

Roller Width - Inch: 1.142
Thread Size: M24 X 1.5
Stud Diameter - Inch: 0.945
Stud Diameter - Millimeter: 24
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 62
Roller Diameter - Inch: 2.441
Other Features: Full Complement | 3 Stage Sealing

Price Inventory : In stock
Loading Price
QTY
KR 62 PPXA

COMPARE

KR 62 PPXA

Description
KR 62 PPXA

SKF

Part # KR 62 PPXA

BDI # 1422909

Features

Roller Width - Inch: 1.142
Thread Size: M24 X 1.5
Stud Diameter - Inch: 0.945
Stud Diameter - Millimeter: 24
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 62
Roller Diameter - Inch: 2.441
Other Features: Caged | Polyamide 66 Axial Sliding

Price Inventory : In stock
Loading Price
QTY
NATR 35 PPXA

COMPARE

NATR 35 PPXA

Description
NATR 35 PPXA

SKF

Part # NATR 35 PPXA

BDI # 1423082

Features

Roller Width - Inch: 1.142
Roller Width - Millimeter: 29
Roller Surface Profile: Flat
Enclosure: Sealed
Profile: Yoke Type

Inch - Metric: Metric
Roller Diameter - Millimeter: 72
Roller Diameter - Inch: 2.835
Other Features: Caged | With Flanged Inner Ring | 3 Stage Sealing
Rolling Element: Needle Bearing

Price Inventory : Available to order
Loading Price
QTY
KRVE 62 PP

COMPARE

KRVE 62 PP

Description
KRVE 62 PPA

SKF

Part # KRVE 62 PPA

BDI # 1422936

Features

Roller Width - Inch: 1.142
Thread Size: M24 X 1.5
Stud Diameter - Inch: 0.945
Stud Diameter - Millimeter: 24
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 62
Roller Diameter - Inch: 2.441
Other Features: Caged

Price Inventory : Available to order
Loading Price
QTY
KRE 62 PP

COMPARE

KRE 62 PP

Description
KRE 62 PPA

SKF

Part # KRE 62 PPA

BDI # 1417356

Features

Roller Width - Inch: 1.142
Thread Size: M24 X 1.5
Stud Diameter - Inch: 0.945
Stud Diameter - Millimeter: 24
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 62
Roller Diameter - Inch: 2.441
Other Features: Caged | Polyamide 66 Axial Sliding | 3 Stage Sealing

Price Inventory : Available to order
Loading Price
QTY