Page 1 of 7

Next

Compare
KRV 90 PP

COMPARE

KRV 90 PP

Description
KRV 90 PPA

SKF

Part # KRV 90 PPA

BDI # 1422929

Features

Roller Width - Inch: 1.378
Thread Size: M30 X 1.5
Stud Diameter - Inch: 1.181
Stud Diameter - Millimeter: 30
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 90
Roller Diameter - Inch: 3.543
Other Features: Full Complement | 3 Stage Sealing

Price Inventory : In stock
Loading Price
QTY
KR 80 PPA

COMPARE

KR 80 PPA

Description
KR 80 PPA

SKF

Part # KR 80 PPA

BDI # 1422910

Features

Roller Width - Inch: 1.378
Thread Size: M30X1.5
Stud Diameter - Inch: 1.181
Stud Diameter - Millimeter: 30
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 80
Roller Diameter - Inch: 3.15
Other Features: Caged | Polyamide 66 Axial Sliding | 3 Stage Sealing

Price Inventory : Available to order
Loading Price
QTY
KRV80-X-PP-A

COMPARE

KRV80-X-PP-A

Description
NOT AVAILABLE IN US

INA

Part # KRV80-X-PP-A

BDI # 1174980

Features

Roller Width - Inch: 1.378
Thread Size: M30 X 1.5
Stud Diameter - Inch: 1.181
Stud Diameter - Millimeter: 30
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 80
Other Features: Full Complement | 3 Stage Sealing
Global Part Number GPN: 240063

Price Inventory : Available to order
Loading Price
QTY
NUKR-85

COMPARE

NUKR-85

Description
NUKR-85 TRACK ROLLER CAM FOLLOWER

CONSOLIDATED BEARING

Part # NUKR-85

BDI # 207641

Features

Roller Width - Inch: 1.378
Thread Size: M30 X 1.5
Stud Diameter - Inch: 1.181
Stud Diameter - Millimeter: 30
Roller Width - Millimeter: 35

Enclosure: Sealed
Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 85
Roller Diameter - Inch: 3.346

Price Inventory : Available to order
Loading Price
QTY
NUKR-85X

COMPARE

NUKR-85X

Description
NUKR-85X TRACK ROLLER CAM FOLLOWER

CONSOLIDATED BEARING

Part # NUKR-85X

BDI # 207642

Features

Roller Width - Inch: 1.378
Thread Size: M30 X 1.5
Stud Diameter - Inch: 1.181
Stud Diameter - Millimeter: 30
Roller Width - Millimeter: 35

Enclosure: Sealed
Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 85
Roller Diameter - Inch: 3.346

Price Inventory : Available to order
Loading Price
QTY