Features
Roller Width - Inch:
2.992
Thread Size:
M64 X 6
Stud Diameter - Inch:
2.52
Stud Diameter - Millimeter:
64
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
150
Roller Diameter - Inch:
5.906
Global Part Number GPN:
239288
Features
Roller Width - Inch:
2.992
Thread Size:
M64 X 6
Stud Diameter - Inch:
2.52
Stud Diameter - Millimeter:
64
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
200
Roller Diameter - Inch:
7.874
Global Part Number GPN:
239289
HPCA-200
Description
HPCA-200 PLAIN LOAD RUNNER ; 200MM RLR DIA 79MM RLR WIDTH
Part # HPCA-200
BDI # 737088
Features
Roller Width - Inch:
2.992
Roller Width - Millimeter:
76
Roller Surface Profile:
Flat
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
200
Roller Diameter - Inch:
7.874
Other Features:
High Alloy Steel Tread
Global Part Number GPN:
239541
HPCA-250
Description
HPCA-250 PLAIN LOAD RUNNER ; 250MM RLR DIA 79MM RLR WIDTH
Part # HPCA-250
BDI # 737089
Features
Roller Width - Inch:
2.992
Roller Width - Millimeter:
76
Roller Surface Profile:
Flat
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
250
Roller Diameter - Inch:
9.843
Other Features:
High Alloy Steel Tread
Global Part Number GPN:
239542
HPCE-150
Description
HPCE-150 PLAIN LOAD RUNNER ; 150MM ROLLER DIA 76MM ROLLER WIDTH
Part # HPCE-150
BDI # 737107
Features
Roller Width - Inch:
2.992
Thread Size:
M64 X 6
Stud Diameter - Inch:
2.52
Stud Diameter - Millimeter:
64
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
150
Roller Diameter - Inch:
5.906
Global Part Number GPN:
239308