CLRY-8
Description
CLRY-8 CROWNED LOAD RUNNER ; 8" ROLLER DIA 4.5" ROLLER WD
Part # CLRY-8
BDI # 736985
Features
Roller Width - Inch:
4.25
Roller Width - Millimeter:
107.95
Roller Surface Profile:
Crowned
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
203.2
Roller Diameter - Inch:
8
Other Features:
High Alloy Steel Tread
Global Part Number GPN:
239519
FLRY-8
Description
FLRY-8 FLANGED LOAD RUNNER ; 8" RLR DIA 4.5" RLR WIDTH
Part # FLRY-8
BDI # 737053
Features
Roller Width - Inch:
4.25
Roller Width - Millimeter:
107.95
Roller Surface Profile:
Flat With Flange
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
203.2
Roller Diameter - Inch:
8
Other Features:
High Alloy Steel Tread
Global Part Number GPN:
239536
FTRY 8
Description
FTRY 8 FLNG TRACK ROLLER ; YOKE STYLE TRB TYPE 8" RLR DIA
Part # FTRY 8
BDI # 23207812
Features
Roller Width - Inch:
4.25
Roller Width - Millimeter:
107.95
Roller Surface Profile:
Flat With Flange
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
203.2
Roller Diameter - Inch:
8
Other Features:
Rubber Dual Lip Seal | Carbon Steel Material | Carbon Steel Roller Material
Rolling Element:
Taper Roller Bearing - Double Row
PTRY 8
Description
PTRY 8 PLAIN TRACK ROLLER ; YOKE STYLE TRB TYPE 8" RLR DIA
Part # PTRY 8
BDI # 23207641
Features
Roller Width - Inch:
4.25
Roller Width - Millimeter:
107.95
Roller Surface Profile:
Flat
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Inch
Bore - Millimeter:
82.677
Roller Diameter - Millimeter:
203.2
Roller Diameter - Inch:
8
Rolling Element:
Taper Roller Bearing - Double Row