NNTR120X290X135-2ZL
Description
NNTR120X290X135-2ZL YOKE TYPE TRACK RLR ; POR NON-RETURNABLE 120MM ID X 290MM OD
Part # NNTR120X290X135-2ZL
BDI # 24585933
Features
Roller Width - Inch:
5.315
Roller Width - Millimeter:
135
Roller Surface Profile:
Crowned
Enclosure:
Metal Shielded
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
290
Roller Diameter - Inch:
11.417
Other Features:
Full Complement | Contact Lip Seals | With Lamellar Ring on Both Sides
Rolling Element:
Cylindrical Roller Bearing - Double Row
PTRY 10
Description
PTRY 10 PLAIN TRACK ROLLER ; YOKE STYLE TRB TYPE 10" RLR DIA
Part # PTRY 10
BDI # 23207633
Features
Roller Width - Inch:
5.25
Roller Width - Millimeter:
133.35
Roller Surface Profile:
Flat
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Inch
Bore - Millimeter:
108.077
Roller Diameter - Millimeter:
254
Roller Diameter - Inch:
10
Rolling Element:
Taper Roller Bearing - Double Row
CLRY-10
Description
CLRY-10 CROWNED LOAD RUNNER ; 10" ROLLER DIA 5.5" ROLLER WD
Part # CLRY-10
BDI # 736987
Features
Roller Width - Inch:
5.25
Roller Width - Millimeter:
133.35
Roller Surface Profile:
Crowned
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
254
Roller Diameter - Inch:
10
Other Features:
High Alloy Steel Tread
Global Part Number GPN:
239508
PLR-10-1
Description
PLR-10-1 PLAIN LOAD RUNNER ; 10" ROLLER DIA 5" ROLLER WIDTH
Part # PLR-10-1
BDI # 737263
Features
Roller Width - Inch:
5
Thread Size:
3-1/2-4
Stud Diameter - Inch:
3.5
Stud Diameter - Millimeter:
88.9
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
254
Other Features:
High Alloy Steel Tread
Global Part Number GPN:
239386
PLRY-10
Description
PLRY-10 PLAIN LOAD RUNNER ; 10" RLR DIA 5.5" RLR WIDTH
Part # PLRY-10
BDI # 737344
Features
Roller Width - Inch:
5.25
Roller Width - Millimeter:
133.35
Roller Surface Profile:
Flat
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
254
Roller Diameter - Inch:
10
Other Features:
High Alloy Steel Tread
Global Part Number GPN:
239576