PCR-9/16
Description
PCR-9/16 PLAIN CAM RUNNER ; 0.563" ROLLER DIA 0.406" ROLLER WIDTH
Part # PCR-9/16
BDI # 737228
Features
Roller Width - Inch:
0.406
Thread Size:
10-32
Stud Diameter - Inch:
0.19
Stud Diameter - Millimeter:
4.826
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
14.3
Other Features:
Corrosion Resistant
Global Part Number GPN:
239385
PCR-1/2
Description
PCR-1/2 PLAIN CAM RUNNER ; 0.5" ROLLER DIA 0.406" ROLLER WIDTH
Part # PCR-1/2
BDI # 737227
Features
Roller Width - Inch:
0.406
Thread Size:
10-32
Stud Diameter - Inch:
0.19
Stud Diameter - Millimeter:
4.826
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
12.7
Other Features:
Corrosion Resistant
Global Part Number GPN:
239375
Features
Roller Width - Inch:
0.406
Thread Size:
1/4-28
Stud Diameter - Inch:
0.25
Stud Diameter - Millimeter:
6.35
Enclosure:
Open
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
15.875
Roller Diameter - Inch:
0.625
Other Features:
Full Complement
CRS-10
Description
CRS-10 STUD TRACK ROLLER ; 5/8IN OD 1/4-20UNF W/SEAL AND WASHER
Part # CRS-10
BDI # 1086245
Features
Roller Width - Inch:
0.406
Thread Size:
1/4-28
Stud Diameter - Inch:
0.25
Stud Diameter - Millimeter:
6.35
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
15.875
Roller Diameter - Inch:
0.625
Other Features:
Full Complement | With Seals and Internal Thrust Washers
CRSB-10
Description
CRSB-10 STUD TRACK ROLLER ; 5/8IN OD 1/4-28UNF SEALED W/OUTER RING
Part # CRSB-10
BDI # 1086262
Features
Roller Width - Inch:
0.406
Thread Size:
1/4-28
Stud Diameter - Inch:
0.25
Stud Diameter - Millimeter:
6.35
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
15.875
Roller Diameter - Inch:
0.625
Other Features:
Full Complement