FLR-1 W/HARDWARE
Description
FLR-1 W/HARDWARE LOAD RUNNER ; 1IN DIA X 0.781IN WD ROLLER FLANGED
Part # FLR-1 W/HARDWARE
BDI # 21519537
Features
Roller Width - Inch:
0.781
Thread Size:
7/16-20
Stud Diameter - Inch:
0.438
Stud Diameter - Millimeter:
11.125
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
25.4
Roller Diameter - Inch:
1
Other Features:
High Alloy Steel Tread | With Hardware
FLR-1
Description
FLR-1 FLANGED LOAD RUNNER ; 1" ROLLER DIA 0.781" ROLLER WIDTH
Part # FLR-1
BDI # 736992
Features
Roller Width - Inch:
0.781
Thread Size:
7/16-20
Stud Diameter - Inch:
0.438
Stud Diameter - Millimeter:
11.125
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
25.4
Other Features:
High Alloy Steel Tread
Global Part Number GPN:
239224
PLRS-1
Description
PLRS-1 PLAIN LOAD RUNNER ; 1" ROLLER DIA 25/32" ROLLER WIDTH
Part # PLRS-1
BDI # 737296
Features
Roller Width - Inch:
0.781
Thread Size:
7/16-20
Stud Diameter - Inch:
0.438
Stud Diameter - Millimeter:
11.125
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
25.4
Other Features:
Corrosion Resistant | Stainless Steel Tread
Global Part Number GPN:
239445
PLR-1
Description
PLR-1 PLAIN LOAD RUNNER ; 1" ROLLER DIA 25/32" ROLLER WIDTH
Part # PLR-1
BDI # 737239
Features
Roller Width - Inch:
0.781
Thread Size:
7/16-20
Stud Diameter - Inch:
0.438
Stud Diameter - Millimeter:
11.125
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
25.4
Other Features:
High Alloy Steel Tread
Global Part Number GPN:
239387
PLRH-1
Description
PLRH-1 PLAIN LOAD RUNNER ; 1" ROLLER DIA 0.781" ROLLER WIDTH
Part # PLRH-1
BDI # 737281
Features
Roller Width - Inch:
0.781
Thread Size:
7/16-20
Stud Diameter - Inch:
0.438
Stud Diameter - Millimeter:
11.125
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
25.4
Other Features:
Used for High-Temperature Applications
Global Part Number GPN:
239429