Page 1 of 5

Next

Compare
VLRE-2

COMPARE

VLRE-2

Description
VLRE-2 V-GROOVED LOAD RUNNER ; 2" ROLLER DIA 27/32" ROLLER WIDTH

OSBORN LOAD RUNNERS

Part # VLRE-2

BDI # 737379

Features

Roller Width - Inch: 0.844
Thread Size: 1/2-20
Stud Diameter - Inch: 0.5
Stud Diameter - Millimeter: 12.7
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 50.8
Other Features: High Alloy Steel Tread
Global Part Number GPN: 239489

Price Inventory : Available to order
Loading Price
QTY
FLR-1-1/4

COMPARE

FLR-1-1/4

Description
FLR-1-1/4 FLANGED LOAD RUNNER ; 1.25" ROLLER DIA 0.844" ROLLER WIDTH

OSBORN LOAD RUNNERS

Part # FLR-1-1/4

BDI # 736994

Features

Roller Width - Inch: 0.844
Thread Size: 1/2-20
Stud Diameter - Inch: 0.5
Stud Diameter - Millimeter: 12.7
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 31.75
Other Features: High Alloy Steel Tread
Global Part Number GPN: 239228

Price Inventory : Available to order
Loading Price
QTY
PLR-1-1/4

COMPARE

PLR-1-1/4

Description
PLR-1-1/4 PLAIN LOAD RUNNER ; 1-1/4" ROLLER DIA 27/32" ROLLER WIDTH

OSBORN LOAD RUNNERS

Part # PLR-1-1/4

BDI # 737241

Features

Roller Width - Inch: 0.844
Thread Size: 1/2-20
Stud Diameter - Inch: 0.5
Stud Diameter - Millimeter: 12.7
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 31.75
Other Features: High Alloy Steel Tread
Global Part Number GPN: 239390

Price Inventory : Available to order
Loading Price
QTY
PLRS-1-1/4

COMPARE

PLRS-1-1/4

Description
PLRS-1-1/4 PLAIN LOAD RUNNER ; 1-1/4" ROLLER DIA 27/32" ROLLER WIDTH

OSBORN LOAD RUNNERS

Part # PLRS-1-1/4

BDI # 737297

Features

Roller Width - Inch: 0.844
Thread Size: 1/2-20
Stud Diameter - Inch: 0.5
Stud Diameter - Millimeter: 12.7
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 31.75
Other Features: Corrosion Resistant | Stainless Steel Tread
Global Part Number GPN: 239448

Price Inventory : Available to order
Loading Price
QTY
FLRE-1-3/8

COMPARE

FLRE-1-3/8

Description
FLRE-1-3/8 FLANGED LOAD RUNNER ; 1.375" ROLLER DIA 0.844" ROLLER WIDTH

OSBORN LOAD RUNNERS

Part # FLRE-1-3/8

BDI # 736967

Features

Roller Width - Inch: 0.844
Thread Size: 1/2-20
Stud Diameter - Inch: 0.5
Stud Diameter - Millimeter: 12.7
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 34.925
Other Features: High Alloy Steel Tread
Global Part Number GPN: 239257

Price Inventory : Available to order
Loading Price
QTY