HPV-40

COMPARE

HPV-40

Description
HPV-40 LOAD RUNNER ; 60MM ROLLER DIA 33MM ROLLER WIDTH

OSBORN LOAD RUNNERS

Part # HPV-40

BDI # 737156

Features

Roller Width - Inch: 1.299
Thread Size: M14 X 2
Stud Diameter - Inch: 0.551
Stud Diameter - Millimeter: 14
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 60
Roller Diameter - Inch: 2.362
Global Part Number GPN: 239362

Price Inventory : Available to order
Loading Price
QTY
HPVE-40

COMPARE

HPVE-40

Description
HPVE-40 LOAD RUNNER ; STUD 2.362IN DIA V GROOVE SURFACE STUD

OSBORN LOAD RUNNERS

Part # HPVE-40

BDI # 737175

Features

Roller Width - Inch: 1.299
Thread Size: M14 X 2
Stud Diameter - Inch: 0.551
Stud Diameter - Millimeter: 14
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 60
Roller Diameter - Inch: 2.362
Global Part Number GPN: 239370

Price Inventory : Available to order
Loading Price
QTY