HPJ-52
Description
HPJ-52 FLANGED LOAD RUNNER ; 52MM ROLLER DIA 33.6MM ROLLER WIDTH
Part # HPJ-52
BDI # 737116
Features
Roller Width - Inch:
1.323
Thread Size:
M20 X 1.5
Stud Diameter - Inch:
0.787
Stud Diameter - Millimeter:
20
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
52
Roller Diameter - Inch:
2.047
Global Part Number GPN:
239337
HPCE-52
Description
HPCE-52 PLAIN LOAD RUNNER ; 52MM ROLLER DIA 33.6MM ROLLER WIDTH
Part # HPCE-52
BDI # 737097
Features
Roller Width - Inch:
1.323
Thread Size:
M20 X 1.5
Stud Diameter - Inch:
0.787
Stud Diameter - Millimeter:
20
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
52
Roller Diameter - Inch:
2.047
Global Part Number GPN:
239316