Page 1 of 13

Next

Compare
FCF 2 3/4

COMPARE

FCF 2 3/4

Description
FCF 2 3/4 CAM FOLLOWER BEARING ; NON-RETURNABLE

MCGILL

Part # FCF 2 3/4

BDI # 344156

Features

Roller Width - Inch: 1.688
Thread Size: 1-14
Stud Diameter - Inch: 1
Stud Diameter - Millimeter: 25.4
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 69.85
Other Features: End Plug | Black Oxide Coating | Rubber Lip Seals
Global Part Number GPN: 20819

Price Inventory : Available to order
Loading Price
QTY
PTR 2 3/4

COMPARE

PTR 2 3/4

Description
PTR 2 3/4 PLAIN TRACK ROLLER ; BB TYPE 2.75" RLR DIA

RBC BEARINGS

Part # PTR 2 3/4

BDI # 23207619

Features

Roller Width - Inch: 1.688
Thread Size: 1-14
Stud Diameter - Inch: 1
Stud Diameter - Millimeter: 25.4
Roller Width - Millimeter: 42.875

Enclosure: Sealed
Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 69.85
Roller Diameter - Inch: 2.75

Price Inventory : Available to order
Loading Price
QTY
PLRU-2-1/4

COMPARE

PLRU-2-1/4

Description
OSBORN LOAD RUNNERS PLRU-2-1/4

OSBORN LOAD RUNNERS

Part # PLRU-2-1/4

BDI # 737316

Features

Roller Width - Inch: 1.688
Thread Size: 7/8-14
Stud Diameter - Inch: 0.875
Stud Diameter - Millimeter: 22.225
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 57.15
Other Features: Impact Resistant | Urethane Tread | Reduced Track Wear
Global Part Number GPN: 239465

Price Inventory : Available to order
Loading Price
QTY
VTRE 3 1/2

COMPARE

VTRE 3 1/2

Description
VTRE 3 1/2 TRACK ROLLER ; POR 3-1/2" RLR DIA STUD STYLE

RBC BEARINGS

Part # VTRE 3 1/2

BDI # 23209617

Features

Roller Width - Inch: 1.688
Thread Size: 7/8-14
Stud Diameter - Inch: 0.875
Stud Diameter - Millimeter: 22.225
Roller Width - Millimeter: 42.875

Enclosure: Sealed
Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 88.9
Roller Diameter - Inch: 3.5

Price Inventory : Available to order
Loading Price
QTY
PLRS-2

COMPARE

PLRS-2

Description
PLRS-2 PLAIN LOAD RUNNER ; 2" ROLLER DIA 1-11/16" ROLLER WIDTH

OSBORN LOAD RUNNERS

Part # PLRS-2

BDI # 737300

Features

Roller Width - Inch: 1.688
Thread Size: 7/8-14
Stud Diameter - Inch: 0.875
Stud Diameter - Millimeter: 22.225
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 50.8
Other Features: Corrosion Resistant | Stainless Steel Tread
Global Part Number GPN: 239449

Price Inventory : Available to order
Loading Price
QTY