Features
Roller Width - Inch:
2.75
Roller Width - Millimeter:
69.85
Roller Surface Profile:
Flat
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Inch
Bore - Millimeter:
44.45
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Rolling Element:
Needle Bearing
Features
Roller Width - Inch:
2.75
Roller Width - Millimeter:
69.85
Roller Surface Profile:
Flat
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Inch
Bore - Millimeter:
44.45
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Rolling Element:
Needle Bearing
PTRY 5
Description
PTRY 5 TRACK ROLLER ; POR 5" RLR DIA YOKE STYLE TRB TYPE
Part # PTRY 5
BDI # 23207635
Features
Roller Width - Inch:
2.75
Roller Width - Millimeter:
69.85
Roller Surface Profile:
Flat
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Inch
Bore - Millimeter:
44.45
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Rolling Element:
Taper Roller Bearing - Double Row
CLRY-5
Description
CLRY-5 CROWNED LOAD RUNNER ; 5" ROLLER DIA 2.875" ROLLER WD
Part # CLRY-5
BDI # 736982
Features
Roller Width - Inch:
2.75
Roller Width - Millimeter:
69.85
Roller Surface Profile:
Crowned
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Other Features:
High Alloy Steel Tread
Global Part Number GPN:
239516
YCRSR-80
Description
YCRSR-80 CAM YOKE ROLLER NEEDLE BEARING ; 1.75" ID X 5.0" OD X 2.75" WD SEALED
Part # YCRSR-80
BDI # 22133809
Features
Roller Width - Inch:
2.75
Roller Width - Millimeter:
69.85
Roller Surface Profile:
Flat
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Other Features:
Full Complement
Global Part Number GPN:
0