NSTU-SCEZ-100-NYCR
Description
NSTU-SCEZ-100-NYCR ; POR BEARINGS
Part # NSTU-SCEZ-100-NYCR
BDI # 244993
Features
Inch - Metric:
Inch
Slot to Slot Distance - Inch:
2.625
Housing Material:
Nylon Coated Cast Iron
Mounting Method:
Set Screw
Slot Width - Inch:
0.25
Slot to Slot Distance - Millimeter:
66.675
Other Features:
Single Row | Normal Duty | Wide Inner Race | Narrow Slot | Corrosion Resistant
Global Part Number GPN:
674158
Housing Style:
Unit Only
Rolling Element:
Ball Bearing
NSTU-SXR-104
Description
NSTU-SXR-104 TAKEUP BALL BRG UNIT ; NON RETURNABLE
Part # NSTU-SXR-104
BDI # 261092
Features
Inch - Metric:
Inch
Slot to Slot Distance - Inch:
3.5
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
Slot Width - Inch:
0.25
Slot to Slot Distance - Millimeter:
88.9
Other Features:
Single Row | Normal Duty | Wide Inner Race | Narrow Slot
Global Part Number GPN:
674057
Housing Style:
Unit Only
Rolling Element:
Ball Bearing
NSTU-DL-100-HT
Description
NSTU-DL-100-HT TAKEUP BALL BRG UNIT ; NON RETURNABLE
Part # NSTU-DL-100-HT
BDI # 22272325
Features
Inch - Metric:
Inch
Slot to Slot Distance - Inch:
2.605
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Slot Width - Inch:
0.25
Slot to Slot Distance - Millimeter:
66.17
Slot Width - Millimeter:
6.35
Other Features:
Single Row | Normal Duty | Wide Inner Race | Narrow Slot | High Temperature | 2.635" Maximum Slot to Slot Distance
Housing Style:
Unit Only
Rolling Element:
Ball Bearing
NSTU-DL-25M-NL
Description
NSTU-DL-25M-NL TAKEUP BALL BRG UNIT ; NON RETURNABLE
Part # NSTU-DL-25M-NL
BDI # 22269219
Features
Inch - Metric:
Metric
Slot to Slot Distance - Inch:
2.605
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Slot Width - Inch:
0.25
Slot to Slot Distance - Millimeter:
66.17
Slot Width - Millimeter:
6.35
Other Features:
Single Row | Normal Duty | Wide Inner Race | Narrow Slot | No Lube | 66.93MM Maximum Slot to Slot Distance
Housing Style:
Unit Only
Rolling Element:
Ball Bearing
NSTU-SCMED-103
Description
NSTU-SCMED-103 TAKEUP BALL BRG UNIT ; NON RETURNABLE
Part # NSTU-SCMED-103
BDI # 248687
Features
Inch - Metric:
Inch
Slot to Slot Distance - Inch:
3.48
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Slot Width - Inch:
0.25
Slot to Slot Distance - Millimeter:
88.39
Slot Width - Millimeter:
6.35
Other Features:
Single Row | Extreme Medium Duty | Narrow Wide Slot | Single Lip Contact Seal | 3.51" Maximum Slot to Slot Distance
Housing Style:
Unit Only
Rolling Element:
Ball Bearing