Page 1 of 59

Next

Compare
UCT210-31

COMPARE

UCT210-31

Description
UCT210-31 TAKE-UP BRG UNIT ; 1-15/16" BORE CAST IRON HSG

TIMKEN

Part # UCT210-31

BDI # 20353687

Features

Inch - Metric: Inch
Slot to Slot Distance - Inch: 4.016
Housing Material: Cast Iron
Mounting Method: Set Screw
Slot Width - Inch: 0.625

Slot to Slot Distance - Millimeter: 102
Slot Width - Millimeter: 15.875
Other Features: Single Row | Normal Duty | Wide Inner Race | Wide Slot
Housing Style: Unit Only
Rolling Element: Ball Bearing

Price Inventory : Available to order
Loading Price
QTY
UCT210-32

COMPARE

UCT210-32

Description
UCT210-32 TAKE-UP BRG UNIT ; 2" BORE CAST IRON HSG

TIMKEN

Part # UCT210-32

BDI # 20353689

Features

Inch - Metric: Inch
Slot to Slot Distance - Inch: 4.016
Housing Material: Cast Iron
Mounting Method: Set Screw
Slot Width - Inch: 0.625

Slot to Slot Distance - Millimeter: 102
Slot Width - Millimeter: 15.875
Other Features: Single Row | Normal Duty | Wide Inner Race | Wide Slot
Housing Style: Unit Only
Rolling Element: Ball Bearing

Price Inventory : Available to order
Loading Price
QTY
UCT210-200HT2D1

COMPARE

UCT210-200HT2D1

Description
UCT210-200HT2D1 COMPLETE BEARING UNIT

NTN

Part # UCT210-200HT2D1

BDI # 17151085

Features

Inch - Metric: Inch
Slot to Slot Distance - Inch: 4.016
Housing Material: Cast Iron
Mounting Method: Set Screw
Slot Width - Inch: 0.625

Slot to Slot Distance - Millimeter: 102
Slot Width - Millimeter: 15.875
Other Features: Single Row | Light Duty | Wide Inner Race | Relubricatable | High Temperature Range Up to 200 Degree C
Housing Style: Unit Only
Rolling Element: Ball Bearing

Price Inventory : Available to order
Loading Price
QTY
SUCT208-24C0FG1

COMPARE

SUCT208-24C0FG1

Description
SUCT208-24C0FG1 TAKE-UP BEARING ; FOOD GRADE SOLID LUBE

NTN

Part # SUCT208-24C0FG1

BDI # 21973812

Features

Inch - Metric: Inch
Slot to Slot Distance - Inch: 4.016
Housing Material: Stainless Steel
Mounting Method: Set Screw
Slot Width - Inch: 0.625

Slot to Slot Distance - Millimeter: 102
Slot Width - Millimeter: 15.875
Other Features: Single Row | Light Duty | Wide Inner Race | Open End | Steel Plate Cover | Food Grade Grease
Housing Style: Unit Only
Rolling Element: Ball Bearing

Price Inventory : Available to order
Loading Price
QTY
SUCT208-24CCFG1

COMPARE

SUCT208-24CCFG1

Description
SUCT208-24CCFG1 TAKE-UP BEARING ; 1-1/2"ID SET SCREW FOOD GRADE SOLID LUBE

NTN

Part # SUCT208-24CCFG1

BDI # 21973814

Features

Inch - Metric: Inch
Slot to Slot Distance - Inch: 4.016
Housing Material: Stainless Steel
Mounting Method: Set Screw
Slot Width - Inch: 0.625

Slot to Slot Distance - Millimeter: 102
Slot Width - Millimeter: 15.875
Other Features: Single Row | Light Duty | Wide Inner Race | Closed End | Steel Plate Cover | Food Grade Grease
Housing Style: Unit Only
Rolling Element: Ball Bearing

Price Inventory : Available to order
Loading Price
QTY