Page 1 of 34

Next

Compare
CRS-30

COMPARE

CRS-30

Description
CRS-30 STUD TRACK ROLLER ; 1-7/8IN OD 3/4-16UNF W/SEAL AND WASHER

KOYO

Part # CRS-30

BDI # 1407492

Features

Roller Width - Inch: 1
Thread Size: 3/4-16
Stud Diameter - Inch: 0.75
Stud Diameter - Millimeter: 19.05
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 47.625
Roller Diameter - Inch: 1.875
Other Features: Full Complement | With Seals and Internal Thrust Washers

Price Inventory : In stock
Loading Price
QTY
CRSBE-28

COMPARE

CRSBE-28

Description
CRSBE-28 STUD TRACK ROLLER

KOYO

Part # CRSBE-28

BDI # 1086326

Features

Roller Width - Inch: 1
Thread Size: 3/4-16
Stud Diameter - Inch: 0.75
Stud Diameter - Millimeter: 19.05
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 44.45
Roller Diameter - Inch: 1.75
Other Features: Full Complement

Price Inventory : Available to order
Loading Price
QTY
PLRU-1-3/4

COMPARE

PLRU-1-3/4

Description
PLRU-1 3/4 LOAD RUNNER

OSBORN LOAD RUNNERS

Part # PLRU-1-3/4

BDI # 737315

Features

Roller Width - Inch: 1.188
Thread Size: 3/4-16
Stud Diameter - Inch: 0.75
Stud Diameter - Millimeter: 19.05
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 44.45
Other Features: Impact Resistant | Urethane Tread | Reduced Track Wear
Global Part Number GPN: 239461

Price Inventory : Available to order
Loading Price
QTY
PTR 1 3/4

COMPARE

PTR 1 3/4

Description
PTR 1 3/4 TRACK ROLLER ; 1.75" RLR DIA BALL BEARING

RBC BEARINGS

Part # PTR 1 3/4

BDI # 23207615

Features

Roller Width - Inch: 1.188
Thread Size: 3/4-16
Stud Diameter - Inch: 0.75
Stud Diameter - Millimeter: 19.05
Roller Width - Millimeter: 30.175

Enclosure: Sealed
Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 44.45
Roller Diameter - Inch: 1.75

Price Inventory : Available to order
Loading Price
QTY
CR-30

COMPARE

CR-30

Description
CR-30 STUD TRACK ROLLER

KOYO

Part # CR-30

BDI # 1086234

Features

Roller Width - Inch: 1
Thread Size: 3/4-16
Stud Diameter - Inch: 0.75
Stud Diameter - Millimeter: 19.05
Enclosure: Open

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 47.625
Roller Diameter - Inch: 1.875
Other Features: Full Complement

Price Inventory : Available to order
Loading Price
QTY