Page 1 of 8

Next

Compare
CRSBC-56

COMPARE

CRSBC-56

Description
CRSBC-56 ; NRB TRACK ROLLER ASSEMBLY

KOYO

Part # CRSBC-56

BDI # 20340814

Features

Roller Width - Inch: 2
Thread Size: 1-3/8-12
Stud Diameter - Inch: 1.375
Stud Diameter - Millimeter: 34.925
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 88.9
Roller Diameter - Inch: 3.5
Other Features: Full Complement | With Seals and Internal Thrust Washers

Price Inventory : Available to order
Loading Price
QTY
CR-56

COMPARE

CR-56

Description
CR-56 ; NRB TRACK ROLLER ASSEMBLY

KOYO

Part # CR-56

BDI # 1086241

Features

Roller Width - Inch: 2
Thread Size: 1-3/8-12
Stud Diameter - Inch: 1.375
Stud Diameter - Millimeter: 34.925
Enclosure: Open

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 88.9
Roller Diameter - Inch: 3.5
Other Features: Full Complement

Price Inventory : Available to order
Loading Price
QTY
CFE 3 1/2 S

COMPARE

CFE 3 1/2 S

Description
CFE 3 1/2 S CAM FOLLOWER BEARING ; NON-RETURNABLE 1/2-4 INCH

MCGILL

Part # 2340210000

BDI # 344070

Features

Roller Width - Inch: 2
Thread Size: 1-3/8-12
Stud Diameter - Inch: 1.375
Stud Diameter - Millimeter: 34.925
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 88.9
Other Features: Full Complement | Screwdriver Slot | Lubri-Disc Seals
Global Part Number GPN: 590811

Price Inventory : Available to order
Loading Price
QTY
CRSBE-56

COMPARE

CRSBE-56

Description
CRSBE-56 ; NRB TRACK ROLLER ASSEMBLY

KOYO

Part # CRSBE-56

BDI # 1086334

Features

Roller Width - Inch: 2
Thread Size: 1-3/8-12
Stud Diameter - Inch: 1.375
Stud Diameter - Millimeter: 34.925
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 88.9
Roller Diameter - Inch: 3.5
Other Features: Full Complement

Price Inventory : Available to order
Loading Price
QTY
CCFE 3 1/2 SB

COMPARE

CCFE 3 1/2 SB

Description
CCFE 3 1/2 SB CAM FOLLOWER BEARING ; NON-RETURNABLE 1/2-4 INCH

MCGILL

Part # 2341212000

BDI # 343918

Features

Roller Width - Inch: 2
Thread Size: 1-3/8-12
Stud Diameter - Inch: 1.375
Stud Diameter - Millimeter: 34.925
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 88.9
Other Features: Full Complement | Lubri-Disc Seals
Global Part Number GPN: 20356

Price Inventory : Available to order
Loading Price
QTY